WATTS 009-PC-QT 1/2 Quarter Turn Shutoff Valve, Inline, Size 1/2 Inch, Bronze | BY9EHJ 0062170

WATTS 009-PC-QT 1/2 0062170 Quarter Turn Shutoff Valve, Inline, 1/2 Inch Size, Bronze

Item: BY9EHJ Model: 009-PC-QT 1/2Cross Ref: 0062170
Limited Availability
€646.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Body FinishPlain
Body StyleInline
Disc MaterialSilicone
FittingNo
Inlet Size1/2"
Inlet TypeFemale Threaded
MaterialBronze
Max. Temp.180°F
Max. Working Pressure12.1 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size1/2"
Outlet TypeFemale Threaded
Seat MaterialStainless Steel
Series9
StrainerNo
TypeValve To Accessory
Valve TypeQuarter Turn Ball Valve

Product Details:

Quarter Turn Shutoff Valve, Inline, 1/2 Inch Size, Bronze

Product Variants

ProductModelSeat MaterialValve TypeStrainerMax. Working PressureTypeInlet TypeOutlet SizeFittingPrice
WATTS 009-M1-QTS Reduced Pressure Zone Backflow Preventer | AE7RAB 6A771 009-M1-QTS--------€704.22
WATTS 009M2-QT HC 2 Quarter Turn Shutoff Valve, Inline, Size 2-1/2 Inch, Bronze | BY7CUY 0436020 009M2-QT HC 2Engineered PlasticQuarter Turn Ball ValveNo12.1 BarValve To AccessoryFemale Threaded2 1/2"No€1,985.35
RFQ
WATTS 009-LF 1/2 Reduced Pressure Zone Assembly, Inline, Size 1/2 Inch, Bronze | BY9EGW 0062087 009-LF 1/2Stainless SteelNo Shutoff ValveNo12.1 BarValve To AccessoryFemale Threaded1 1/2"No€429.70
RFQ
WATTS 009-QT-SC 1/2 | BY9EGX 0062088 009-QT-SC 1/2--------€844.79
RFQ
WATTS U009M2-LF 3/4 Reduced Pressure Zone Assembly, Inline, Joint, Size 3/4 Inch, Bronze | BY9EHW 0062289 U009M2-LF 3/4Stainless SteelNo Shutoff ValveNo12 BarValve To AccessoryUnion Joint3/4"No€695.48
RFQ
WATTS 009M2-LF 2 Reduced Pressure Zone Assembly, Inline, Size 2 Inch, Bronze | CA4CJC 0063022 009M2-LF 2Stainless SteelNo Shutoff ValveNo175 psiKitFemale Threaded2"No€1,294.03
RFQ
WATTS 009M3-QT-BC 3/4 Quarter Turn Shutoff Valve, Inline, Size 3/4 Inch, Bronze | CA4EAJ 0099906 009M3-QT-BC 3/4Stainless SteelQuarter Turn Ball ValveNo12.1 BarValve To AccessoryFemale Threaded3/4"No€727.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 009-PC-QT 1/2 0062170 Quarter Turn Shutoff Valve, Inline, 1/2 Inch Size, Bronze
€646.67 /unit