Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS 009 1 1/4 - 2 1st Check Kit Repair Kit Series 009 1-1/4 To 2in | AE8FCJ 6CUH8

WATTS 009 1 1/4 - 2 1st Check Kit Repair Kit Series 009 1-1/4 To 2in

Item: AE8FCJ Model: 009 1 1/4 - 2 1st Check KitCross Ref: 6CUH8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€239.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFirst Check Valve Repair Kit
Compatible Valve Size1 1/4" to 2"
Compatible With Mfr. Model No.1-1/4-2 009/LF009
Compatible With SeriesSeries 009
IncludesCheck Assembly, Cover O-Ring
Product TypeFirst Check Valve Repair Kit
TypeRepair Kit

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)13.97
Ship length (cm)9.91
Ship width (cm)9.4
HS code8481909085
Country of OriginUS

Product Variants

ProductModelMPNPrice
WATTS 007 3/4 - 1 1st Check Kit Repair Kit Series 007 3/4 To 1 In | AE8FBZ 6CUG9 007 3/4 - 1 1st Check Kit007 3/4 - 1 1st Check Kit€87.62
WATTS 007 1 1/2 - 2 1st Check Kit Repair Kit Series 007 1-1/2 To 2in | AE8FCA 6CUH0 007 1 1/2 - 2 1st Check Kit007 1 1/2 - 2 1st Check Kit€171.79
WATTS 007 M1 3/4 - 1 1st Check Kit Repair Kit Series 007m1 3/4 To 1in | AE8FCB 6CUH1 007 M1 3/4 - 1 1st Check Kit007 M1 3/4 - 1 1st Check Kit€84.17
WATTS 007 M1 1 1/2 - 2 1st Check Kit Repair Kit 007 M1 1-1/2 To 2 In | AE8FCC 6CUH2 007 M1 1 1/2 - 2 1st Check Kit007 M1 1 1/2 - 2 1st Check Kit€164.96
WATTS 007 M2 3/4 1st Check Kit Repair Kit Series 007 M2 3/4 In | AE8FCD 6CUH3 007 M2 3/4 1st Check Kit007 M2 3/4 1st Check Kit€40.72
WATTS 007 M2 1 1/2 - 2 1st Check Kit Repair Kit 007 M2 1-1/2 To 2 In | AE8FCE 6CUH4 007 M2 1 1/2 - 2 1st Check Kit007 M2 1 1/2 - 2 1st Check Kit€163.83
WATTS 007 M3 3/4 1st Check Kit Repair Kit Series 007 M3 3/4 In | AE8FCF 6CUH5 007 M3 3/4 1st Check Kit007 M3 3/4 1st Check Kit€39.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 009 1 1/4 - 2 1st Check Kit Repair Kit Series 009 1-1/4 To 2in
€239.70 /unit