WATTS 007MIQTS-S Double Check Valve Assembly 007 | AE7QZZ 6A769

WATTS 007MIQTS-S Double Check Valve Assembly 007

Item: AE7QZZ Model: 007MIQTS-SCross Ref: 6A769
In Stock

Get it by Thursday, Jun 12

€1,353.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Connection TypeNPT
FeaturesQuarter Turn
Length31 1/2"
MaterialBronze
Max. Pressure175 psi
Max. Temp.180°F
Size2"
Temp. Range+33°F to +180°F
Width8 3/4"
Backflow Preventer TypeDouble Check Assembly (DC)
Body MaterialBronze
Check Valve Length13 3/8"
ConfigurationWith Strainer
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Flow Rate200 GPM
For MediaWater
Handle TypeLever
Hazard Protection LevelLow Health Hazard
Includes Flow MeterNo Flow Meter
Includes Freeze ProtectionNo Freeze Sensor
Includes StrainerStrainer Included
Manufacturer Warranty1 yr.
Max. Media Temperature180°F
Max. Pressure (cwp)175 psi
Media Temp. Range33°F to 180°F
Min. Media Temperature33°F
Mounting OrientationHorizontal, Vertical
Number Of Test Ports4
Overall Height8 3/4"
Overall Length25.75"
Overall Width6.13"
Pipe Size2"
Protection TypeBack Pressure, Back Siphonage
Seat MaterialPlastic
Shut-off Valve TypeBall Valve
StandardsASSE 1015, AWWA C510, CSA B64.5, IAPMO PS31, UPC, USC-FCCCHR
Valve Series007

Shipping Info:

Ship weight (kg) 13.2525
Ship height (cm)37.08
Ship length (cm)19.81
Ship width (cm)60.2
HS code8481301090
Country of OriginUS

Product Variants

ProductModelValve TypeSeat MaterialStrainerMax. Working PressureOutlet SizeDisc MaterialConnection TypeMax. PressurePrice
WATTS 007M2QTS-3/4" Double Check Valve Assembly 007 | AE7QZX 6A767 007M2QTS-3/4"------NPT175 psi€430.91
WATTS 007MIQTS-1 Double Check Valve Assembly 007 | AE7QZY 6A768 007MIQTS-1------NPT175 psi€593.76
WATTS 007M1-QT-S 2 Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, Size 2 Inch | BY7HTR 0062428 007M1-QT-S 2Quarter Turn Ball ValveEngineered PlasticYes12.1 Bar2"Silicone--€1,298.21
RFQ
WATTS U007M1-LF 2 Double Check Valve Assembly, Size 2 Inch, Bronze | BY7HTU 0062429 U007M1-LF 2No Shutoff Valve-No12.1 Bar2"Rubber--€1,088.23
RFQ
WATTS U007M1-QT 2 Double Check Valve Assembly, Quarter Turn Ball Valve, Size 2 Inch, Bronze | BY7HTV 0062430 U007M1-QT 2Quarter Turn Ball Valve-No12.1 Bar2"Rubber--€1,217.28
RFQ
WATTS 007M2-QT-S 1 1/2 Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, Size 1-1/2 Inch | BY7HTW 0062436 007M2-QT-S 1 1/2Quarter Turn Ball ValveEngineered PlasticYes12.1 Bar1 1/2"Silicone--€1,090.33
RFQ
WATTS U007M1-QT-S 2 Double Check Valve Assembly, Quarter Turn Ball Valve, Size 2 Inch, Bronze | BY7HTY 0062431 U007M1-QT-S 2Quarter Turn Ball Valve-Yes12.1 Bar2"Rubber--€1,547.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 007MIQTS-S Double Check Valve Assembly 007
€1,353.38 /unit