WATTS 007M2-PC-QT 1 1/4 Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, Size 1-1/4 Inch | CA7CRH 0062682

WATTS 007M2-PC-QT 1 1/4 0062682 Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, 1 1/4 Inch Size

Item: CA7CRH Model: 007M2-PC-QT 1 1/4Cross Ref: 0062682
Limited Availability
€825.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Body FinishPlain
Body StyleInline
Disc MaterialRubber
FittingNo
Inlet Size1 1/4"
Inlet TypeFemale Threaded
MaterialBronze
Max. Temp.180°F
Max. Working Pressure12.1 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size1 1/4"
Outlet TypeFemale Threaded
Seat MaterialRubber
StrainerNo
TypeKit
Valve TypeQuarter Turn Ball Valve

Product Details:

Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, 1 1/4 Inch Size

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 007M2-PC-QT 1 1/4 0062682 Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, 1 1/4 Inch Size
€825.94 /unit