WARING COMMERCIAL MX1200XTEKS Blender With 2 L Stainless Steel Container, Variable Speed, 3.5 HP, 230 V | CE7AKN

WARING COMMERCIAL MX1200XTEKS Blender With 2 L Stainless Steel Container, Variable Speed, 3.5 HP, 230 V

Item: CE7AKN Model: MX1200XTEKS
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlender
Voltage230V
Volume18.42 cu. ft.

Shipping Info:

Ship weight (kg) 8.289
Country of OriginUS

Product Variants

ProductModelVoltageVolumeFrequencyPrice
WARING COMMERCIAL MX1200XTPEE Blender With 1.4 L Copolyester Container, Variable Speed, 3.5 HP, 230 V | CE7AKB MX1200XTPEE230V17.65 cu. ft.50 Hz€604.54
WARING COMMERCIAL MX1200XTPEK Blender With 1.4 L Copolyester Container, Variable Speed, 3.5 HP, 220/240 V | CE7AKC MX1200XTPEK220-240V AC17.5 cu. ft.-€604.54
WARING COMMERCIAL MX1200XTPSEE Blender With 1.4 L Copolyester Container, Sound Enclosure, Variable Speed | CE7AKD MX1200XTPSEE230V14.75 cu. ft.-€706.06
WARING COMMERCIAL MX1200XTPSEK Blender With 1.4 L Copolyester Container, Sound Enclosure, Variable Speed | CE7AKE MX1200XTPSEK220-240V AC14.75 cu. ft.-€706.06
WARING COMMERCIAL MX1200XTXEE Blender With 2 L Copolyester Container, Variable Speed, 3.5 HP, 230 V | CE7AKF MX1200XTXEE230V17 cu. ft.50 Hz€633.94
WARING COMMERCIAL MX1200XTXEK Blender With 2 L Copolyester Container, Variable Speed, 3.5 HP, 240 V | CE7AKG MX1200XTXEK240V AC17 cu. ft.50 Hz€633.94
WARING COMMERCIAL MX1200XTXE6 Blender With 2 L Copolyester Container, Variable Speed, 3.5 HP, 230 V | CE7AKH MX1200XTXE6230V17.5 cu. ft.60 Hz€633.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WARING COMMERCIAL MX1200XTEKS Blender With 2 L Stainless Steel Container, Variable Speed, 3.5 HP, 230 V