Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER ZDGT15A430R-K85 WMG40 Diamond Milling Insert, 0.1180 Inch Corner Radius, 3/16 Inch Thick | CU8KZE

WALTER TOOLS ZDGT15A430R-K85 WMG40 7454376 Diamond Milling Insert, 0.1180 Inch Corner Radius, 3/16 Inch Thick

Item: CU8KZE Model: ZDGT15A430R-K85 WMG40Cross Ref: 56RT55 / 7454376
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberZDGT15A430R-K85
Chip-breakerYes
Chip-breaker CodeK85
Clearance Angle15°
Corner Radius0.118"
Cutting Edge Length16.2 mm
FinishBright, Uncoated
Hole TypeWith Hole
MaterialCarbide
Number Of Cutting Edges2
RakePositive
ShapeRhombic
StyleZDGT
Thickness0.188"
Width0.413"
Ansi CodeZDGT15A430R-K85
Finish - MachiningBright (Uncoated)
Insert StyleZDGT
Iso NumberZDGT15A430R-K85
Manufacturer GradeWMG40
Material - MachiningCarbide

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCorner RadiusThicknessAnsi NumberInscribed CircleRakeShapeChip-breaker CodeCutting Edge LengthPrice
WALTER ENMX08T316R-F47 WKK25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYN ENMX08T316R-F47 WKK25S0.063"0.142"ENMX08T316R-F47-NegativeDiamondF4711 mm€28.01
WALTER ENMX08T316R-D27 WSM35S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYP ENMX08T316R-D27 WSM35S0.063"0.142"ENMX08T316R-D27-NegativeDiamondD2711 mm€30.32
WALTER ENMX08T316R-D27 WKP25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYQ ENMX08T316R-D27 WKP25S0.063"0.142"ENMX08T316R-D27-NegativeDiamondD2711 mm€29.14
WALTER ENMX08T316R-D27 WKK25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYR ENMX08T316R-D27 WKK25S0.063"0.142"ENMX08T316R-D27-NegativeDiamondD2711 mm€28.01
WALTER ENMX08T316R-F47 WKP25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYT ENMX08T316R-F47 WKP25S0.063"0.142"ENMX08T316R-F47-NegativeDiamondF4711 mm€29.14
WALTER ENMX08T316R-F47 WKP35G Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYU ENMX08T316R-F47 WKP35G0.063"0.142"ENMX08T316R-F47-NegativeDiamondF4711 mm€34.93
WALTER ZDGT20A516R-K85 WMG40 Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.2190 Inch Thick | CU8KYV ZDGT20A516R-K85 WMG400.063"0.219"ZDGT20A516R-K85-PositiveRhombicK8521.2 mm€44.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS ZDGT15A430R-K85 WMG40 7454376 Diamond Milling Insert, 0.1180 Inch Corner Radius, 3/16 Inch Thick
€37.19 /unit