Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER XNHF070508-D57 WKP35S Carbide Milling Insert x Nhf070508-d57 | AD6ABC 44U112

WALTER TOOLS XNHF070508-D57 WKP35S 5887671 Carbide Milling Insert x Nhf070508-d57

Item: AD6ABC Model: XNHF070508-D57 WKP35SCross Ref: 44U112 / 5887671
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.43 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberXNHF070508-D57 WKP35S
Chip-breakerD57
CoatingChemical vapor deposition
Cutting DirectionRight Hand
GradeGrade WKP35S
Inscribed Circle0.275"
MaterialCarbide
Mounting StyleClamp Held
No. Of Edges14
Nose Radius0.031"
Rake
ShapeHeptagonal
StyleNegative
Thickness0.228"
Workpiece MaterialCast Iron, Steel
Ansi CodeXNHF070508-D57 WKP35S
Chip-breaker CodeD57
Chip-breaker Style10°Chipbreaker Groove
Clearance Angle
Coating ProcessCVD
Corner Radius0.8 mm
Cutting ApplicationMedium
Cutting Edge Length7 mm
Finish - MachiningTiCN+Al2O3+TiCN
For ToolholderF4045.B27.063.Z09.04, F4045.B27.080.Z11.04, F4045.B32.100.Z14.04, F4045.B40.125.Z18.04, F4045.B40.160.Z22.04, F4045.B60.200.Z28.04
For Use WithF4045 Cutter
Hole TypeNo Hole
Insert Holding TypeClamp Held
Insert Size070508
Insert StyleXNHF
Iso NumberXNHF070508-D57 WKP35S
Manufacturer GradeWKP35S
Material - MachiningCarbide
Measurement SystemMetric
Number Of Cutting Edges14
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.38
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberChip-breakerNose RadiusGradeWorkpiece MaterialNo. Of EdgesPrice
WALTER XNHF070508-D27 WKP25S Carbide Milling Insert x Nhf070508-d27 | AD6AAZ 44U105 XNHF070508-D27 WKP25S0.275"0.228"XNHF070508-D27 WKP25SD270.031"Grade WKP25SCast Iron, Steel14€44.88
WALTER XNHF070508-D27 WKP35S Carbide Milling Insert x Nhf070508-d27 | AD6ABA 44U107 XNHF070508-D27 WKP35S0.275"0.228"XNHF070508-D27 WKP35SD270.031"Grade WKP35SCast Iron, Steel14€47.87
WALTER XNHF070508-D57 WKP25S Carbide Milling Insert x Nhf070508-d57 | AD6ABB 44U110 XNHF070508-D57 WKP25S0.275"0.228"XNHF070508-D57 WKP25SD570.031"Grade WKP25SCast Iron, Steel14€47.87
WALTER XNHF070508-D67 WAK15 Carbide Milling Insert x Nhf070508-d67 | AD6ABD 44U113 XNHF070508-D67 WAK150.275"0.228"XNHF070508-D67 WAK15D670.031"Grade WAK15Cast Iron14€45.51
WALTER XNHF070508-D67 WKP25S Carbide Milling Insert x Nhf070508-d67 | AD6ABE 44U115 XNHF070508-D67 WKP25S0.275"0.228"XNHF070508-D67 WKP25SD670.031"Grade WKP25SCast Iron, Steel14€47.87
WALTER XNHF070508-D67 WKP35S Carbide Milling Insert x Nhf070508-d67 | AD6ABF 44U117 XNHF070508-D67 WKP35S0.275"0.228"XNHF070508-D67 WKP35SD670.031"Grade WKP35SCast Iron, Steel14€43.67
WALTER XNHF0705ANN-D27 WKP25S Carbide Milling Insert x Nhf0705ann-d27 | AD6ABG 44U120 XNHF0705ANN-D27 WKP25S0.275"0.228"XNHF0705ANN-D27 WKP25SD270.031"Grade WKP25SCast Iron, Steel14€47.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS XNHF070508-D57 WKP35S 5887671 Carbide Milling Insert x Nhf070508-d57
€51.43 /unit