Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER WNMG080412-MP3 WPP10S Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 4.76 mm Thick, Mp3 Chip-Breaker | CU9TEW

WALTER TOOLS WNMG080412-MP3 WPP10S Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 4.76 mm Thick, Mp3 Chip-Breaker

Item: CU9TEW Model: WNMG080412-MP3 WPP10SCross Ref: 53VN33
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeWNMG433-MP3 WPP10S
Chip-breaker CodeMP3
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius1.2 mm
Cutting ApplicationTurning
Cutting Depth0.8 mm to 3.5 mm
Cutting DirectionNeutral
Cutting Edge Length8.7 mm
Included Angle80°
Inscribed Circle1/2"
Insert CodeWNMG433
Insert Holding TypeStraight Hole
Insert StyleWNMG
MaterialCarbide
Primary Material ApplicationSteel
RakeNegative
Secondary Material ApplicationCast Iron
ShapeTrigon
System Of MeasurementMetric
Thickness4.76 mm
Through Hole Inside Dia.5.16 mm
Chip-breakerYes
Depth Of Cut0.8 mm to 3.5 mm
Iso NumberWNMG080412-MP3 WPP10S
Manufacturer GradeWPP10S
Material - MachiningCarbide
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleCorner RadiusChip-breaker CodeCutting DirectionInscribed CircleThicknessPrice
WALTER WCMW040204 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYA WCMW040204 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCMW030202 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYB WCMW030202 WCB80WCMW.5WCMW0.008"A27Neutral--€99.63
WALTER WCMW050304 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYC WCMW050304 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCMW020102 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYD WCMW020102 WCB80WCMW.5WCMW0.008"A27Neutral--€99.63
WALTER WCMW030204 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYE WCMW030204 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCGT050304-X15 WTP35 Trigon Turning Insert, Neutral, X15 Chip-Breaker | CU9QYF WCGT050304-X15 WTP35WCGT1WCGT0.016"X15Neutral--€27.89
WALTER WCGT020102-X15 WXM15 Trigon Turning Insert, Neutral, X15 Chip-Breaker | CU9QYG WCGT020102-X15 WXM15WCGT.5WCGT0.008"X15Neutral--€29.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS WNMG080412-MP3 WPP10S Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 4.76 mm Thick, Mp3 Chip-Breaker