Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER WNMG080408-FM5 WMP20S Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 4.76 mm Thick, Fm5 Chip-Breaker | CU9RCZ

WALTER TOOLS WNMG080408-FM5 WMP20S 7091943 Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 4.76 mm Thick, Fm5 Chip-Breaker

Item: CU9RCZ Model: WNMG080408-FM5 WMP20SCross Ref: 450A70 / 7091943
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeWNMG432-FM5 WMP20S
Chip-breaker CodeFM5
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.8 mm
Cutting ApplicationTurning
Cutting Depth0.4 mm to 1.5 mm
Cutting DirectionNeutral
Cutting Edge Length8.7 mm
Included Angle80°
Inscribed Circle1/2"
Insert CodeWNMG432
Insert Holding TypeStraight Hole
Insert StyleWNMG
MaterialCarbide
Number Of Cutting Edges6
Primary Material ApplicationStainless Steel, Steel
RakeNegative
ShapeTrigon
System Of MeasurementMetric
Thickness4.76 mm
Through Hole Inside Dia.5.16 mm

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleCorner RadiusChip-breaker CodeCutting DirectionInscribed CircleThicknessPrice
WALTER WCMW040204 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYA WCMW040204 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCMW030202 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYB WCMW030202 WCB80WCMW.5WCMW0.008"A27Neutral--€99.63
WALTER WCMW050304 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYC WCMW050304 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCMW020102 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYD WCMW020102 WCB80WCMW.5WCMW0.008"A27Neutral--€99.63
WALTER WCMW030204 WCB80 Trigon Turning Insert, Neutral, A27 Chip-Breaker | CU9QYE WCMW030204 WCB80WCMW1WCMW0.016"A27Neutral--€99.63
WALTER WCGT050304-X15 WTP35 Trigon Turning Insert, Neutral, X15 Chip-Breaker | CU9QYF WCGT050304-X15 WTP35WCGT1WCGT0.016"X15Neutral--€27.89
WALTER WCGT020102-X15 WXM15 Trigon Turning Insert, Neutral, X15 Chip-Breaker | CU9QYG WCGT020102-X15 WXM15WCGT.5WCGT0.008"X15Neutral--€29.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS WNMG080408-FM5 WMP20S 7091943 Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 4.76 mm Thick, Fm5 Chip-Breaker
€25.04 /unit