Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER WCMW050304 WCD10 Carbide Turning Insert Aluminium | AF9NFM 30FW51

WALTER TOOLS WCMW050304 WCD10 5043153 Carbide Turning Insert Aluminium

Item: AF9NFM Model: WCMW050304 WCD10Cross Ref: 30FW51 / 5043153
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeWCMW2.5(2)1
CoatingUncoated
Cutting DirectionNeutral
GradeGrade WCD10
Inscribed Circle1/4"
Insert MaterialCarbide
Insert Size5
Iso NumberWCMW050304WCD10
Mounting StyleScrew Clamp
No. Of Edges3
RakePositive
Relief Angle
ShapeTrigon
StyleWCMW
Thickness1/8"
Chip-breakerYes
Chip-breaker CodeA27
Clearance Angle
Corner Radius0.4 mm
Cutting ApplicationBoring
Cutting Edge Length5.43 mm
Feed TypeHigh
Included Angle80°
Insert CodeWCMW2.521
Insert Holding Type40° to 60°Countersink Hole
Insert StyleWCMW
Manufacturer GradeWCD10
Material - MachiningPolycrystalline Diamond
Measurement SystemMetric
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso CodeN

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.5
Ship length (cm)4.19
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (Yes)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (No)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelThicknessGradeInsert SizeInscribed CircleCutting DirectionRakeShapeStylePrice
WALTER WCMW040202 WCB50 Carbide Turning Insert Hardened Material | AF9NFH 30FW46 WCMW040202 WCB500.093"Grade WCB5041/4"NeutralPositiveTrigonWCMW€98.72
WALTER WCMW040204 WCB50 Carbide Turning Insert Hardened Material | AF9NFJ 30FW48 WCMW040204 WCB500.093"Grade WCB5041/4"NeutralPositiveTrigonWCMW€98.72
WALTER WCMW040204 WCD10 Carbide Turning Insert Aluminium | AF9NFK 30FW49 WCMW040204 WCD100.093"Grade WCD1041/4"NeutralPositiveTrigonWCMW€132.33
WALTER WCMW050304 WCB50 Carbide Turning Insert Hardened Material | AF9NFL 30FW50 WCMW050304 WCB501/8"Grade WCB5051/4"NeutralPositiveTrigonWCMW€98.72
WALTER WCMW040202 WCD10 Carbide Turning Insert Aluminum | AH2WEF 30FW47 WCMW040202 WCD100.093"Grade WCD10-1/4"NeutralPositiveTrigonWCMW€132.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS WCMW050304 WCD10 5043153 Carbide Turning Insert Aluminium
€147.49 /unit