Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER VBMW160408-2 WCB50 Carbide Turning Insert Hardened Material | AF9NBW 30FV27

WALTER TOOLS VBMW160408-2 WCB50 Carbide Turning Insert Hardened Material

Item: AF9NBW Model: VBMW160408-2 WCB50Cross Ref: 30FV27
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeVBMW332-2
CoatingUncoated
Cutting DirectionNeutral
GradeGrade WCB50
Inscribed Circle3/8"
Insert MaterialCarbide
Insert Size16
Iso NumberVBMW160408-2WCB50
Mounting StyleScrew Clamp
No. Of Edges2
Nose Radius0.031"
RakePositive
Relief Angle
StyleVBMW
Thickness0.187"
Corner Radius1/32"
Cutting ApplicationTurning
Cutting Edge Length16 mm
Depth Of Cut0.1 mm to 0.5 mm
Insert CodeVBMW332
Insert StyleVBMW
Manufacturer GradeWCB50
Material - MachiningCBN
Measurement SystemFractional Inch
Primary Material ApplicationHardened Steel
Primary Material Application Iso CodeH
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.5
Ship length (cm)4.19
Ship width (cm)3.99
HS code8209000030
Country of OriginJP

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (Yes)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (No)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelNose RadiusInscribed CircleThicknessGradeCutting DirectionRakeInsert SizeStylePrice
WALTER VBMW160404-2 WCB50 Carbide Turning Insert Hardened Material | AF9NBR 30FV23 VBMW160404-2 WCB500.015"3/8"0.187"Grade WCB50NeutralPositive16VBMW€127.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS VBMW160408-2 WCB50 Carbide Turning Insert Hardened Material