Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER TPGT110208-MM4 WSM01 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, mm4 Chip-Breaker | CU9QGP

WALTER TOOLS TPGT110208-MM4 WSM01 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, mm4 Chip-Breaker

Item: CU9QGP Model: TPGT110208-MM4 WSM01Cross Ref: 53VG48
Limited Availability

Get it by Thursday, Jun 12

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTPGT2(1.5)2-MM4 WSM01
Chip-breaker CodeMM4
Clearance Angle11°
Coating ProcessPVD
Corner Radius0.8 mm
Cutting ApplicationTurning
Cutting Depth0.5 mm to 2 mm
Cutting DirectionNeutral
Cutting Edge Length11 mm
FinishTitanium Aluminum Nitride Coat
Included Angle60°
Inscribed Circle1/4"
Insert CodeTPGT21.52
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleTPGT
MaterialCarbide
Primary Material ApplicationNickel, Stainless Steel, Titanium
RakePositive
ShapeTriangle
System Of MeasurementMetric
Thickness2.38 mm
Through Hole Inside Dia.2.8 mm

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionChip-breaker CodeInsert CodeClearance AngleInscribed CircleCorner RadiusThicknessInsert StylePrice
WALTER WCGT020104-FN2 WNN10 Drilling/Boring Insert | CU8LBR WCGT020104-FN2 WNN10--------€24.13
WALTER WCGT020102-FN2 WNN10 Drilling/Boring Insert | CU8LBT WCGT020102-FN2 WNN10--------€24.18
WALTER WNMG080412-MU5 WMP20S Triangle Turning Insert | CU9QAX WNMG080412-MU5 WMP20S--------€24.41
WALTER WNGA080408TM-3 WBH10 Triangle Turning Insert | CU9QAY WNGA080408TM-3 WBH10--------€171.04
WALTER WNMG080404-MS3 WSM10S Triangle Turning Insert | CU9QAZ WNMG080404-MS3 WSM10S--------€23.25
WALTER WNMG080408-NRS WSM01 Triangle Turning Insert | CU9QBA WNMG080408-NRS WSM01--------€23.62
WALTER WNMG080412-MU5 WPP10S Triangle Turning Insert | CU9QBB WNMG080412-MU5 WPP10S--------€23.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TPGT110208-MM4 WSM01 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, mm4 Chip-Breaker