Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER TNMG160412-MU5 WSM20S Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Mu5 Chip-Breaker | CU9QQC

WALTER TOOLS TNMG160412-MU5 WSM20S 7560059 Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Mu5 Chip-Breaker

Item: CU9QQC Model: TNMG160412-MU5 WSM20SCross Ref: 60AA44 / 7560059
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTNMG333-MU5
Chip-breaker CodeMU5
Clearance Angle
Coating ProcessPVD
Corner Radius0.047"
Cutting DirectionNeutral
Cutting Edge Length16.5 mm
Inscribed Circle3/8"
Insert CodeTN..333
Insert StyleTn
MaterialCarbide
RakeNegative
ShapeTriangle
System Of MeasurementImperial
Thickness0.188"
Through Hole Inside Dia.0.15"
Chip-breakerYes
Finish - MachiningTiAlN+Al2O3+(Al)
Iso NumberTNMG160412-MU5
Manufacturer GradeWSM20S
Material - MachiningCarbide
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionChip-breaker CodeInsert CodeClearance AngleInscribed CircleCorner RadiusThicknessInsert StylePrice
WALTER WCGT020104-FN2 WNN10 Drilling/Boring Insert | CU8LBR WCGT020104-FN2 WNN10--------€24.13
WALTER WCGT020102-FN2 WNN10 Drilling/Boring Insert | CU8LBT WCGT020102-FN2 WNN10--------€24.18
WALTER WNMG080412-MU5 WMP20S Triangle Turning Insert | CU9QAX WNMG080412-MU5 WMP20S--------€24.41
WALTER WNGA080408TM-3 WBH10 Triangle Turning Insert | CU9QAY WNGA080408TM-3 WBH10--------€171.04
WALTER WNMG080404-MS3 WSM10S Triangle Turning Insert | CU9QAZ WNMG080404-MS3 WSM10S--------€23.25
WALTER WNMG080408-NRS WSM01 Triangle Turning Insert | CU9QBA WNMG080408-NRS WSM01--------€23.62
WALTER WNMG080412-MU5 WPP10S Triangle Turning Insert | CU9QBB WNMG080412-MU5 WPP10S--------€23.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TNMG160412-MU5 WSM20S 7560059 Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Mu5 Chip-Breaker
€20.89 /unit