Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER TNMG160412-MP3 WPP10S Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Mp3 Chip-Breaker | CU9RVJ

WALTER TOOLS TNMG160412-MP3 WPP10S Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Mp3 Chip-Breaker

Item: CU9RVJ Model: TNMG160412-MP3 WPP10SCross Ref: 53WY89
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTNMG333-MP3 WPP10S
Chip-breaker CodeMP3
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius1.2 mm
Cutting ApplicationTurning
Cutting Depth0.8 mm to 3.2 mm
Cutting DirectionNeutral
Cutting Edge Length16.5 mm
Included Angle60°
Inscribed Circle3/8"
Insert CodeTNMG333
Insert Holding TypeStraight Hole
Insert StyleTNMG
MaterialCarbide
Number Of Cutting Edges3
Primary Material ApplicationSteel
RakeNegative
Secondary Material ApplicationCast Iron
ShapeTriangle
System Of MeasurementMetric
Thickness4.76 mm
Through Hole Inside Dia.3.81 mm
Chip-breakerYes
Depth Of Cut0.8 mm to 3.2 mm
Iso NumberTNMG160412-MP3 WPP10S
Manufacturer GradeWPP10S
Material - MachiningCarbide
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionChip-breaker CodeInsert CodeClearance AngleInscribed CircleCorner RadiusThicknessInsert StylePrice
WALTER WCGT020104-FN2 WNN10 Drilling/Boring Insert | CU8LBR WCGT020104-FN2 WNN10--------€24.13
WALTER WCGT020102-FN2 WNN10 Drilling/Boring Insert | CU8LBT WCGT020102-FN2 WNN10--------€24.18
WALTER WNMG080412-MU5 WMP20S Triangle Turning Insert | CU9QAX WNMG080412-MU5 WMP20S--------€24.41
WALTER WNGA080408TM-3 WBH10 Triangle Turning Insert | CU9QAY WNGA080408TM-3 WBH10--------€171.04
WALTER WNMG080404-MS3 WSM10S Triangle Turning Insert | CU9QAZ WNMG080404-MS3 WSM10S--------€23.25
WALTER WNMG080408-NRS WSM01 Triangle Turning Insert | CU9QBA WNMG080408-NRS WSM01--------€23.62
WALTER WNMG080412-MU5 WPP10S Triangle Turning Insert | CU9QBB WNMG080412-MU5 WPP10S--------€23.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TNMG160412-MP3 WPP10S Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Mp3 Chip-Breaker
€21.08 /unit