Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER TNMG160408-MS3 WPP20S Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Ms3 Chip-Breaker | CU9QPT

WALTER TOOLS TNMG160408-MS3 WPP20S Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Ms3 Chip-Breaker

Item: CU9QPT Model: TNMG160408-MS3 WPP20SCross Ref: 449Y22
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTNMG332-MS3 WPP20S
Chip-breaker CodeMS3
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.8 mm
Cutting ApplicationTurning
Cutting Depth0.8 mm to 3 mm
Cutting DirectionNeutral
Cutting Edge Length16.5 mm
Included Angle60°
Inscribed Circle3/8"
Insert CodeTNMG332
Insert Holding TypeStraight Hole
Insert StyleTNMG
MaterialCarbide
Primary Material ApplicationSteel
RakeNegative
Secondary Material ApplicationCast Iron
ShapeTriangle
System Of MeasurementMetric
Thickness4.76 mm
Through Hole Inside Dia.3.81 mm
Chip-breakerYes
Depth Of Cut0.8 mm to 3 mm
Finish - MachiningTiCN+Al2O3+TiCN
Iso NumberTNMG160408-MS3 WPP20S
Manufacturer GradeWPP20S
Material - MachiningCarbide
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionChip-breaker CodeInsert CodeClearance AngleInscribed CircleCorner RadiusThicknessInsert StylePrice
WALTER WCGT020104-FN2 WNN10 Drilling/Boring Insert | CU8LBR WCGT020104-FN2 WNN10--------€24.13
WALTER WCGT020102-FN2 WNN10 Drilling/Boring Insert | CU8LBT WCGT020102-FN2 WNN10--------€24.18
WALTER WNMG080412-MU5 WMP20S Triangle Turning Insert | CU9QAX WNMG080412-MU5 WMP20S--------€24.41
WALTER WNGA080408TM-3 WBH10 Triangle Turning Insert | CU9QAY WNGA080408TM-3 WBH10--------€171.04
WALTER WNMG080404-MS3 WSM10S Triangle Turning Insert | CU9QAZ WNMG080404-MS3 WSM10S--------€23.25
WALTER WNMG080408-NRS WSM01 Triangle Turning Insert | CU9QBA WNMG080408-NRS WSM01--------€23.62
WALTER WNMG080412-MU5 WPP10S Triangle Turning Insert | CU9QBB WNMG080412-MU5 WPP10S--------€23.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TNMG160408-MS3 WPP20S Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral, Ms3 Chip-Breaker