Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER TCMT110208-FM4 WSM10S Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Fm4 Chip-Breaker | CU9QEN

WALTER TOOLS TCMT110208-FM4 WSM10S 6917282 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Fm4 Chip-Breaker

Item: CU9QEN Model: TCMT110208-FM4 WSM10SCross Ref: 53WJ92 / 6917282
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTCMT2(1.5)2-FM4 WSM10S
Chip-breaker CodeFM4
Clearance Angle
Coating ProcessPVD
Corner Radius0.8 mm
Cutting ApplicationTurning
Cutting Depth0.1 mm to 1.5 mm
Cutting DirectionNeutral
Cutting Edge Length11 mm
Included Angle60°
Inscribed Circle1/4"
Insert CodeTCMT21.52
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleTCMT
MaterialCarbide
Number Of Cutting Edges3
Primary Material ApplicationNickel, Stainless Steel, Titanium
RakePositive
Secondary Material ApplicationSteel
ShapeTriangle
System Of MeasurementMetric
Thickness2.38 mm
Through Hole Inside Dia.2.8 mm
Chip-breakerYes
Depth Of Cut0.1 mm to 1.5 mm
Iso NumberTCMT110208-FM4 WSM10S
Manufacturer GradeWSM10S
Material - MachiningCarbide
Measurement SystemMetric
Secondary Material Application Iso CodeP

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionChip-breaker CodeInsert CodeClearance AngleInscribed CircleCorner RadiusThicknessInsert StylePrice
WALTER WCGT020104-FN2 WNN10 Drilling/Boring Insert | CU8LBR WCGT020104-FN2 WNN10--------€24.13
WALTER WCGT020102-FN2 WNN10 Drilling/Boring Insert | CU8LBT WCGT020102-FN2 WNN10--------€24.18
WALTER WNMG080412-MU5 WMP20S Triangle Turning Insert | CU9QAX WNMG080412-MU5 WMP20S--------€24.41
WALTER WNGA080408TM-3 WBH10 Triangle Turning Insert | CU9QAY WNGA080408TM-3 WBH10--------€171.04
WALTER WNMG080404-MS3 WSM10S Triangle Turning Insert | CU9QAZ WNMG080404-MS3 WSM10S--------€23.25
WALTER WNMG080408-NRS WSM01 Triangle Turning Insert | CU9QBA WNMG080408-NRS WSM01--------€23.62
WALTER WNMG080412-MU5 WPP10S Triangle Turning Insert | CU9QBB WNMG080412-MU5 WPP10S--------€23.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TCMT110208-FM4 WSM10S 6917282 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Fm4 Chip-Breaker
€19.64 /unit