Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER T4691206-14X3 Indexable Thread Turning Insert, Right Hand, 3 mm Max. Thread Pitch | CU9PJD

WALTER TOOLS T4691206-14X3 Indexable Thread Turning Insert, Right Hand, 3 mm Max. Thread Pitch

Item: CU9PJD Model: T4691206-14X3Cross Ref: 56TC22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeT4691206-14X3
Cutting DirectionRight Hand
Cutting Edge Length16 mm
FinishTitanium Carbonitride
Insert Size3
Max. Thread Pitch3
Min. Thread Pitch3 mm
Number Of Cutting Edges1
Thread Pitch3
Finish - MachiningTiCN
Iso NumberT4691206-14X3

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelCutting DirectionNumber Of Cutting EdgesInsert StyleInscribed CircleChip-breaker CodeThicknessClearance AngleCutting Edge LengthPrice
WALTER CCGT120408-MP4 WPP20S Indexable Thread Turning Insert, CCGT Insert, Neutral, Steel, 1/2 Inch Inscribed Circle | CU9PGQ CCGT120408-MP4 WPP20SNeutral-CCGT1/2"MP40.188"12.9 mm€31.71
WALTER CNMG160612-NRS WSM10 Indexable Thread Turning Insert, CNMG Insert, Neutral, High-Temp Alloys/Stainless Steel | CU9PGR CNMG160612-NRS WSM10Neutral-CNMG5/8"NRS1/4"16.12 mm€33.99
WALTER CNMG160608-NM4 WSM20 Indexable Thread Turning Insert, CNMG Insert, Neutral, High-Temp Alloys/Stainless Steel | CU9PGT CNMG160608-NM4 WSM20Neutral-CNMG5/8"NM41/4"16.12 mm€33.19
WALTER DCMT070202-PF4 WSM30 Indexable Thread Turning Insert, DCMT Insert, Neutral, High-Temp Alloys/Stainless Steel | CU9PGU DCMT070202-PF4 WSM30Neutral-DCMT1/4"PF40.094"7.75 mm€13.93
WALTER DNMG150408-NRS WSM10 Indexable Thread Turning Insert, DNMG Insert, Neutral, High-Temp Alloys/Stainless Steel | CU9PGV DNMG150408-NRS WSM10Neutral-DNMG1/2"NRS0.188"15.5 mm€25.23
WALTER DNMG150408-NMS WSM10 Indexable Thread Turning Insert, DNMG Insert, Neutral, High-Temp Alloys/Stainless Steel | CU9PGW DNMG150408-NMS WSM10Neutral-DNMG1/2"NMS0.188"15.5 mm€25.27
WALTER MX22-4E-EN-AG60 WSM33S Indexable Thread Turning Insert, External | CU9PGX MX22-4E-EN-AG60 WSM33SNeutral4MX22--0.222"--€87.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS T4691206-14X3 Indexable Thread Turning Insert, Right Hand, 3 mm Max. Thread Pitch
€179.03 /unit