Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER SNMX160620-D27 WKP35S Carbide Milling Insert Snm x 160620-d27 | AD6AAN 44U077

WALTER TOOLS SNMX160620-D27 WKP35S Carbide Milling Insert Snm x 160620-d27

Item: AD6AAN Model: SNMX160620-D27 WKP35SCross Ref: 44U077
Limited Availability

Get it by Friday, Jun 13

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberSNMX160620-D27 WKP35S
Chip-breakerD27
CoatingChemical vapor deposition
Cutting DirectionRight Hand
GradeGrade WKP35S
Inscribed Circle1/4"
MaterialCarbide
Mounting StyleScrew Held
No. Of Edges8
Nose Radius0.079"
Rake
ShapeSquare
StyleNegative
Thickness0.307"
Workpiece MaterialCast Iron, Steel
Ansi CodeSNMX160620-D27 WKP35S
Chip-breaker CodeD27
Chip-breaker Style10°Chipbreaker Groove
Clearance Angle
Coating ProcessCVD
Corner Radius5/64"
Cutting ApplicationMilling
Cutting Edge Length16 mm
Finish - MachiningTiCN+Al2O3+TiCN
For Use WithF2010 Face Milll
Included Angle90°
Insert Holding TypeScrew Held
Insert Size160620
Insert StyleSNMX
Iso NumberSNMX160620-D27 WKP35S
Manufacturer GradeWKP35S
Material - MachiningCarbide
Measurement SystemMetric
Number Of Cutting Edges4
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)0.56
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberChip-breakerNose RadiusGradeWorkpiece MaterialNo. Of EdgesPrice
WALTER SNMX120512-D27 WKP25S Carbide Milling Insert Snm x 120512-d27 | AD4ZZM 44U027 SNMX120512-D27 WKP25S1/2"0.252"SNMX120512-D27 WKP25SD270.047"Grade WKP25SCast Iron, Steel8€30.77
WALTER SNMX120512-D27 WKP35S Carbide Milling Insert Snm x 120512-d27 | AD4ZZN 44U029 SNMX120512-D27 WKP35S1/2"0.252"SNMX120512-D27 WKP35SD270.047"Grade WKP35SCast Iron, Steel8€30.77
WALTER SNMX120512-F27 WKP25S Carbide Milling Insert Snm x 120512-f27 | AD4ZZP 44U031 SNMX120512-F27 WKP25S1/2"0.252"SNMX120512-F27 WKP25SF270.047"Grade WKP25SCast Iron, Steel8€30.77
WALTER SNMX120512-F27 WKP35S Carbide Milling Insert Snm x 120512-f27 | AD4ZZQ 44U033 SNMX120512-F27 WKP35S1/2"0.252"SNMX120512-F27 WKP35SF270.047"Grade WKP35SCast Iron, Steel8€29.39
WALTER SNMX120512-F57 WKP25S Carbide Milling Insert Snm x 120512-f57 | AD4ZZT 44U036 SNMX120512-F57 WKP25S1/2"0.252"SNMX120512-F57 WKP25SF570.047"Grade WKP25SCast Iron, Steel8€29.27
WALTER SNMX120512-F57 WKP35S Carbide Milling Insert Snm x 120512-f57 | AD4ZZU 44U038 SNMX120512-F57 WKP35S1/2"0.252"SNMX120512-F57 WKP35SF570.047"Grade WKP35SCast Iron, Steel8€29.42
WALTER SNMX120512-F67 WAK15 Carbide Milling Insert Snm x 120512-f67 | AD4ZZW 44U041 SNMX120512-F67 WAK151/2"0.252"SNMX120512-F67 WAK15F670.047"Grade WAK15Cast Iron8€29.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SNMX160620-D27 WKP35S Carbide Milling Insert Snm x 160620-d27