Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER SNGN120412T02020 WCK10 Square Turning Insert, 1/2 Inch Inscribed Circle, Silicon Nitride Si3N4, Neutral | CU9PRW

WALTER TOOLS SNGN120412T02020 WCK10 7349629 Square Turning Insert, 1/2 Inch Inscribed Circle, Silicon Nitride Si3N4, Neutral

Item: CU9PRW Model: SNGN120412T02020 WCK10Cross Ref: 450G23 / 7349629
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeSNGN433T02020
Chamfer Angle20°
Chip-breaker CodeT02020
Clearance Angle
Corner Radius0.047"
Cutting ApplicationTurning
Cutting Depth0.1 mm to 5 mm
Cutting DirectionNeutral
Cutting EdgeChamfered
Cutting Edge Length12.7 mm
Included Angle90°
Inscribed Circle1/2"
Insert CodeSNGN433
Insert Holding TypeNo Screw Hole
Insert StyleSNGN
MaterialCeramic
Number Of Cutting Edges4
Primary Material ApplicationCast Iron
RakeNegative
ShapeSquare
System Of MeasurementImperial
Thickness0.188"
Chip-breakerYes
Depth Of Cut0.1 mm to 5 mm
Iso NumberSNGN120412T02020
Manufacturer GradeWCK10
Material - MachiningCeramic
Material Grade - MachiningSilicon Nitride Si3N4
Measurement SystemFractional Inch
Primary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER SNMM250716-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJW SNMM250716-NRF WPP30SSNMM154SNMMNRFNeutral0.062"1"0.312"€76.31
WALTER SNMM250716-NRR WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJX SNMM250716-NRR WPP20SSNMM154SNMMNRRNeutral0.062"1"0.312"€85.77
WALTER SNMM250916-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJY SNMM250916-NRF WPP20SSNMM164SNMMNRFNeutral0.062"1"3/8"€93.63
WALTER SNMM250924-HU5 WSM20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PJZ SNMM250924-HU5 WSM20SSNMM166SNMMHU5Neutral0.094"1"3/8"€98.44
WALTER SNMM250924-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKA SNMM250924-NRF WPP20SSNMM166SNMMNRFNeutral0.094"1"3/8"€93.63
WALTER SNMM250724-NRR WAK30 Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKB SNMM250724-NRR WAK30SNMM156SNMMNRRNeutral0.094"1"0.312"€76.27
WALTER SNMM250924-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKC SNMM250924-NRF WPP30SSNMM166SNMMNRFNeutral0.094"1"3/8"€86.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SNGN120412T02020 WCK10 7349629 Square Turning Insert, 1/2 Inch Inscribed Circle, Silicon Nitride Si3N4, Neutral
€46.95 /unit