Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER SCMT120408-RK4 WKK10S Square Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 1/32 Inch Corner Radius | CU9PME

WALTER TOOLS SCMT120408-RK4 WKK10S 6651125 Square Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 1/32 Inch Corner Radius

Item: CU9PME Model: SCMT120408-RK4 WKK10SCross Ref: 53WF63 / 6651125
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeSCMT432-RK4
Chip-breaker CodeRK4
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.031"
Cutting ApplicationTurning
Cutting Depth0.6 mm to 5 mm
Cutting DirectionNeutral
Cutting Edge Length12.7 mm
Included Angle90°
Inscribed Circle1/2"
Insert CodeSCMT432
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleSCMT
MaterialCarbide
Number Of Cutting Edges4
Primary Material ApplicationCast Iron
RakePositive
ShapeSquare
System Of MeasurementImperial
Thickness0.188"
Chip-breakerYes
Depth Of Cut0.6 mm to 5 mm
Finish - MachiningTiCN+Al2O3+TiCN
Iso NumberSCMT120408-RK4
Manufacturer GradeWKK10S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER SNMM250716-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJW SNMM250716-NRF WPP30SSNMM154SNMMNRFNeutral0.062"1"0.312"€76.31
WALTER SNMM250716-NRR WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJX SNMM250716-NRR WPP20SSNMM154SNMMNRRNeutral0.062"1"0.312"€85.77
WALTER SNMM250916-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 1/16 Inch Corner Radius | CU9PJY SNMM250916-NRF WPP20SSNMM164SNMMNRFNeutral0.062"1"3/8"€93.63
WALTER SNMM250924-HU5 WSM20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PJZ SNMM250924-HU5 WSM20SSNMM166SNMMHU5Neutral0.094"1"3/8"€98.44
WALTER SNMM250924-NRF WPP20S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKA SNMM250924-NRF WPP20SSNMM166SNMMNRFNeutral0.094"1"3/8"€93.63
WALTER SNMM250724-NRR WAK30 Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKB SNMM250724-NRR WAK30SNMM156SNMMNRRNeutral0.094"1"0.312"€76.27
WALTER SNMM250924-NRF WPP30S Square Turning Insert, 1 Inch Inscribed Circle, Neutral, 3/32 Inch Corner Radius | CU9PKC SNMM250924-NRF WPP30SSNMM166SNMMNRFNeutral0.094"1"3/8"€86.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SCMT120408-RK4 WKK10S 6651125 Square Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 1/32 Inch Corner Radius
€27.64 /unit