Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER PCLNL3232P16 Indexable Turning and Profiling Tool Holder, PCLN Toolholder, 80 Deg. Diamond | CU9KKF

WALTER TOOLS PCLNL3232P16 5007912 Indexable Turning and Profiling Tool Holder, PCLN Toolholder, 80 Deg. Diamond

Item: CU9KKF Model: PCLNL3232P16Cross Ref: 56PX15 / 5007912
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€241.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Approach Angle95°
Cutting DirectionLeft Hand
Insert Angle80°
Insert Clearance Angle
Insert Cutting Edge Length16 mm
Insert Holding TypeLever Lock
Insert ShapeDiamond
Overall Length170 mm
Shank Height32 mm
Shank Width32 mm
Toolholder StylePCLN
Iso NumberPCLNL3232P16

Shipping Info:

Ship weight (kg) 1.3563
Ship height (cm)2.54
Ship length (cm)17
Ship width (cm)2.54
Country of OriginSE

Product Variants

ProductModelToolholder StyleInsert ShapeOverall LengthShank WidthCutting DirectionApproach AngleShank HeightInsert Holding TypePrice
WALTER CRDCN3225P09-A Indexable Turning and Profiling Tool Holder, CRDC Toolholder, Round | CU9JWB CRDCN3225P09-ACRDCRound170 mm25 mmNeutral45°32 mmTop Clamp€342.30
WALTER CRDCN3225P12-A Indexable Turning and Profiling Tool Holder, CRDC Toolholder, Round | CU9JWC CRDCN3225P12-ACRDCRound170 mm25 mmNeutral45°32 mmTop Clamp€342.30
WALTER CRDNN2525M12-ID Indexable Turning and Profiling Tool Holder, CRDN Toolholder, Round | CU9JWD CRDNN2525M12-IDCRDNRound150 mm25 mmNeutral45°25 mmTop Clamp€268.21
WALTER CRDNN3225P12-ID Indexable Turning and Profiling Tool Holder, CRDN Toolholder, Round | CU9JWE CRDNN3225P12-IDCRDNRound170 mm25 mmNeutral45°32 mmTop Clamp€268.21
WALTER CRSNL3232P15-ID Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWF CRSNL3232P15-IDCRSNRound170 mm32 mmLeft Hand45°32 mmTop Clamp€331.32
WALTER CRSNL2525X12-P Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWG CRSNL2525X12-PCRSNRound130 mm25 mmLeft Hand45°25 mmTop Clamp€403.82
WALTER CRSNL2525M12-ID Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWH CRSNL2525M12-IDCRSNRound150 mm25 mmLeft Hand45°25 mmTop Clamp€268.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS PCLNL3232P16 5007912 Indexable Turning and Profiling Tool Holder, PCLN Toolholder, 80 Deg. Diamond
€241.72 /unit