Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P6001-D12 10R Indexable Spade Drill Insert 10R CVD | AH4ZAQ 35RH16

WALTER TOOLS P6001-D12 10R Indexable Spade Drill Insert 10R CVD

Item: AH4ZAQ Model: P6001-D12 10RCross Ref: 35RH16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Spade Drill Insert
Ansi NumberP6001-D12, 10R
Chip-breaker10R
CoatingChemical vapor deposition
Cutting DirectionRight Hand
GradeWPP45C
Insert ShapeSpecial
Insert Thickness0.141"
Iso NumberP6001-D12, 10R
Mounting StyleScrew
No. Of Edges2
PositionSpade Drill
RakePositive
Insert SizeD12
Insert StyleP6001
Primary Material ApplicationSteel
Primary Material Application Iso CodeP

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.5
Ship length (cm)4.09
Ship width (cm)3.91
Country of OriginDE

Product Details:

    • Workpiece Compatibility : Steel (P)
    • Steel (P) Compatibility : Yes
    • Stainless (M) Compatibility : No
    • Cast Iron (K) Compatibility : No
    • Non Ferrous (N) Compatibility : No
    • Super Alloy (S) Compatibility : No
    • Hardened (H) Compatibility : No

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P6001-D12 10R Indexable Spade Drill Insert 10R CVD
€142.86 /unit