Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P2903-2R WXM15 Triangle Milling Insert, 3/8 Inch Inscribed Circle, 3/16 Inch Thick, Chip-Breaker | CU8MWT

WALTER TOOLS P2903-2R WXM15 5015889 Triangle Milling Insert, 3/8 Inch Inscribed Circle, 3/16 Inch Thick, Chip-Breaker

Item: CU8MWT Model: P2903-2R WXM15Cross Ref: 56RD72 / 5015889
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.30 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberP2903-2R
Chip-breakerYes
Chip-breaker CodeA57
Clearance Angle11°
Cutting ApplicationFinishing
Cutting Edge Length9.52 mm
FinishTitanium Aluminum Nitride, Titanium Nitride
Hole TypeWith Hole
Inscribed Circle3/8"
Number Of Cutting Edges3
RakePositive
ShapeTriangle
StyleP2903
System Of MeasurementImperial
Thickness0.188"
Ansi CodeP2903-2R
Iso NumberP2903-2R
Manufacturer GradeWXM15
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberInscribed CircleCorner RadiusRakeClearance AngleNumber Of Cutting EdgesStylePrice
WALTER P26335R10 WSM35S Triangle Milling Insert, 0.2660 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8MVQ P26335R10 WSM35S1/8"P26335R100.266"0.031"Positive14°3P26335€25.67
WALTER P26335R10 WKP35G Triangle Milling Insert, 0.2660 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8MVR P26335R10 WKP35G1/8"P26335R100.266"0.031"Positive14°3P26335€28.71
WALTER P26339R10 WKP35G Triangle Milling Insert, 0.2660 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8MVT P26339R10 WKP35G1/8"P26339R100.266"0.031"Positive14°3P26339€28.71
WALTER P26337R10 WKP35G Triangle Milling Insert, 0.2660 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8MVU P26337R10 WKP35G1/8"P26337R100.266"0.031"Positive14°3P26337€28.71
WALTER P26339R10 WSM35S Triangle Milling Insert, 0.2660 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8MVV P26339R10 WSM35S1/8"P26339R100.266"0.031"Positive14°3P26339€24.88
WALTER P26335R25 WSM35S Triangle Milling Insert, 0.5120 Inch Inscribed Circle, 0.0790 Inch Corner Radius | CU8MVW P26335R25 WSM35S0.219"P26335R250.512"0.079"Positive14°3P26335€30.84
WALTER P26339R25 WSM35S Triangle Milling Insert, 0.5120 Inch Inscribed Circle, 0.0790 Inch Corner Radius | CU8MVX P26339R25 WSM35S0.219"P26339R250.512"0.079"Positive14°3P26339€31.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P2903-2R WXM15 5015889 Triangle Milling Insert, 3/8 Inch Inscribed Circle, 3/16 Inch Thick, Chip-Breaker
€38.30 /unit