Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P26315R20 Milling Insert | AH4YJT 35RD66

WALTER TOOLS P26315R20 Milling Insert

Item: AH4YJT Model: P26315R20Cross Ref: 35RD66
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Chip-breakerR20
CoatingPVD
Cutting DirectionNeutral
GradeGrade WSP45S
Insert Size15R20
Iso NumberP26315R20
Lead Angle11°
Mounting StyleScrew
No. Of Edges3
Nose Radius0.787"
Primary Material ApplicationMedium
RakePositive
ShapeTriangle
Thickness0.187"
Ansi CodeP26315R20 WSP45S
Coating ProcessPVD
Corner Radius0.4 mm
Cutting ApplicationMilling
Insert Holding TypeScrew
Manufacturer GradeWSP45S
Material - MachiningCarbide
Measurement SystemMetric

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)1.1
Ship length (cm)9.8
Ship width (cm)1.4
Country of OriginDE

Product Details:

    • Workpiece Compatibility : Stainless (M), Steel (P)
    • Steel (P) Compatibility : Yes
    • Stainless (M) Compatibility : Yes
    • Cast Iron (K) Compatibility : No
    • Non Ferrous (N) Compatibility : No
    • Super Alloy (S) Compatibility : No
    • Hardened (H) Compatibility : No

Product Variants

ProductModelThicknessIso NumberChip-breakerNose RadiusInsert SizeLead AngleNo. Of EdgesCoatingPrice
WALTER P26315R10 Milling Insert | AH4YJN 35RD62 P26315R100.109"P26315R10R100.394"15R1014°3PVD€23.64
WALTER P26315R12 Milling Insert | AH4YJP 35RD63 P26315R121/8"P26315R12R120.492"15R1214°3PVD€25.11
WALTER P26315R15 Milling Insert | AH4YJQ 35RD64 P26315R150.156"P26315R15R150.591"15R1514°3PVD€26.61
WALTER P26315R16 Milling Insert | AH4YJR 35RD65 P26315R160.156"P26315R16R160.63"15R1611°3PVD€26.61
WALTER P26315R25 Milling Insert | AH4YJU 35RD67 P26315R250.187"P26315R25R250.984"15R2511°3PVD€29.53
WALTER P26315R31 Milling Insert | AH4YJV 35RD68 P26315R310.187"P26315R31R311 6/25"15R3111°3PVD€32.55
WALTER P26335R14 Milling Insert | AH4YJX 35RD70 P26335R140.156"P26335R14R140.047"35R1414°3PVD€25.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P26315R20 Milling Insert