Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER ODMT0504ZZN-D57 WSM35S Octagon Milling Insert, 1/2 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LEP

WALTER TOOLS ODMT0504ZZN-D57 WSM35S Octagon Milling Insert, 1/2 Inch Inscribed Circle, 1/32 Inch Corner Radius

Item: CU8LEP Model: ODMT0504ZZN-D57 WSM35SCross Ref: 56RG02
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberODMT0504ZZN-D57
Chip-breakerYes
Chip-breaker CodeD57
Clearance Angle15°
CoatingPVD
Corner Radius0.031"
Cutting Edge Length5.26 mm
FinishTitanium Aluminum Nitride, Aluminum Oxide
Hole TypeWith Hole
Inscribed Circle1/2"
Insert Size504
MaterialCarbide
Number Of Cutting Edges8
Primary Material ApplicationHigh Temperature Alloy, Stainless Steel
RakePositive
ShapeOctagon
StyleODMT
System Of MeasurementImperial
Thickness0.188"
Ansi CodeODMT0504ZZN-D57
Coating ProcessPVD
Finish - MachiningTiAlN+Al2O3+(Al)
Insert StyleODMT
Iso NumberODMT0504ZZN-D57
Manufacturer GradeWSM35S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeM, S

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessAnsi NumberInsert SizeChip-breaker CodeCutting Edge LengthClearance AnglePkg. Qty.Price
WALTER OPHX0504ZZN-A88 WXM15 Octagon Milling Insert, 1/2 Inch Inscribed Circle, 0.0390 Inch Corner Radius | CU8LEJ OPHX0504ZZN-A88 WXM151/2"0.039"0.188"OPHX0504ZZN-A88504A8812.7 mm11°10€35.53
WALTER OPHX0504ZZR-A57 WAK15 Octagon Milling Insert, 1/2 Inch Inscribed Circle, 0.0710 Inch Corner Radius | CU8LEK OPHX0504ZZR-A57 WAK151/2"0.071"0.188"OPHX0504ZZR-A57504A5712.7 mm11°10€35.53
WALTER OPHX0504ZZR-A27 WCB80 Octagon Milling Insert, 1/2 Inch Inscribed Circle, 0.0710 Inch Corner Radius | CU8LEL OPHX0504ZZR-A27 WCB801/2"0.071"0.188"OPHX0504ZZR-A27504A2712.7 mm11°1€179.01
WALTER ONMU050408-D57 WKP35G Octagon Milling Insert, 1/2 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LEM ONMU050408-D57 WKP35G1/2"0.031"0.191"ONMU050408-D5750408D575.26 mm10€45.15
WALTER ODHW050408-A57 WKP35G Octagon Milling Insert, 1/2 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LEN ODHW050408-A57 WKP35G1/2"0.031"0.188"ODHW050408-A5750408A575.26 mm15°1€30.65
WALTER ONHU050408-F67 WSM35S Octagon Milling Insert, 1/2 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LEQ ONHU050408-F67 WSM35S1/2"0.031"0.191"ONHU050408-F6750408F675.26 mm10€52.00
WALTER ODHT0504ZZN-F57 WKP35G Octagon Milling Insert, 1/2 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LER ODHT0504ZZN-F57 WKP35G1/2"0.031"0.188"ODHT0504ZZN-F57504F575.26 mm15°10€35.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS ODMT0504ZZN-D57 WSM35S Octagon Milling Insert, 1/2 Inch Inscribed Circle, 1/32 Inch Corner Radius