Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER NCOE25-2525R-GX24-3-3C Indexable Parting and Grooving Tool Holder, Novex-Cut, GX Insert, Contra Design | CU8GGB

WALTER TOOLS NCOE25-2525R-GX24-3-3C Indexable Parting and Grooving Tool Holder, Novex-Cut, GX Insert, Contra Design

Item: CU8GGB Model: NCOE25-2525R-GX24-3-3CCross Ref: 56NK69
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool Holder
Ansi NumberNCOE25-2525R-GX24-3-3C
Cutting Angle90°
Cutting DirectionRight Hand
Cutting TypeAxial Grooving
FeaturesContra Design
Insert Holding TypeScrew Clamping
Insert StyleGX
Overall Length5.461"
Product FamilyNOVEX-CUT
Toolholder StyleNCOE
Ansi CodeNCOE25-2525R-GX24-3-3C
Cutting Application90° Axial Grooving
Iso NumberNCOE25-2525R-GX24-3-3C

Shipping Info:

Ship weight (kg) 0.8302
Ship height (cm)2.54
Ship length (cm)13.87
Ship width (cm)2.54
Country of OriginBG

Product Variants

ProductModelCutting DirectionShank Dia.Toolholder StyleInsert StyleInsert Holding TypeCutting LocationCutting AngleCutting TypePrice
WALTER G4014-1212L-2T12DX18-P Indexable Parting and Grooving Tool Holder, Radial Grooving, 4.3307 Inch Overall Length | CU8FTE G4014-1212L-2T12DX18-PLeft Hand-G4014DXSide Clamping Screw---€310.60
WALTER G4014-1616L-2.5T17DX18-P Indexable Parting and Grooving Tool Holder, Radial Grooving, 4.7244 Inch Overall Length | CU8FTF G4014-1616L-2.5T17DX18-PLeft Hand-G4014DXSide Clamping Screw---€325.82
WALTER G4014-1212L-2T12DX18 Indexable Parting and Grooving Tool Holder, DX Insert, Left Hand, Radial Grooving | CU8FTG G4014-1212L-2T12DX18Left Hand-G4014DXSide Clamping Screw---€204.67
WALTER G4014-1616L-3T17DX18-P Indexable Parting and Grooving Tool Holder, Radial Grooving, 4.7244 Inch Overall Length | CU8FTH G4014-1616L-3T17DX18-PLeft Hand-G4014DXSide Clamping Screw---€325.82
WALTER G4014-1616L-2T12DX18 Indexable Parting and Grooving Tool Holder, Radial Grooving, 4.7244 Inch Overall Length | CU8FTJ G4014-1616L-2T12DX18Left Hand-G4014DXSide Clamping Screw---€214.92
WALTER G4014-1616R-3T17DX18-P Indexable Parting and Grooving Tool Holder, Radial Grooving, 4.7244 Inch Overall Length | CU8FTK G4014-1616R-3T17DX18-PRight Hand-G4014DXSide Clamping Screw---€325.82
WALTER G4014-1616R-3T17DX18 Indexable Parting and Grooving Tool Holder, DX Insert, Right Hand, Radial Grooving | CU8FTL G4014-1616R-3T17DX18Right Hand-G4014DXSide Clamping Screw---€214.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS NCOE25-2525R-GX24-3-3C Indexable Parting and Grooving Tool Holder, Novex-Cut, GX Insert, Contra Design