Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER NCAI40-4015L-GX16-2 Indexable Boring Bar Screw Held Clamp | AF9MMQ 30ER78

WALTER TOOLS NCAI40-4015L-GX16-2 Indexable Boring Bar Screw Held Clamp

Item: AF9MMQ Model: NCAI40-4015L-GX16-2Cross Ref: 30ER78
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Boring Bar
Ansi NumberNCAI40-4015L-GX16-2
Cutting Angle
Cutting DirectionLeft
Insert ShapeGX Grooving
Lead Angle90°
Min. Bore Dia.1.968"
Mounting StyleScrew Held Clamp
Overall Length5.118"
RakeNeutral
Shank MaterialSteel
Style90 Degrees Boring And Facing
TypeCoolant Thru
Ansi CodeNCAI40-4015L-GX16-2
Center To Cutting Tip27 mm
Coolant FedCoolant Through
Cutting ApplicationGrooving
Cutting LocationInternal
Depth Of Cut10 mm
Insert Holding TypeClamp
Insert StyleGX
Iso NumberNCAI40-4015L-GX16-2
Max. Grooving Width3 mm
Product FamilyNOVEX CUT Internal Positive
SeriesNCAI Series
Shank Dia.40 mm
Shank Length70 mm
Toolholder StyleNCAI

Shipping Info:

Ship weight (kg) 1.4445
Ship height (cm)2.54
Ship length (cm)14.25
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Variants

ProductModelOverall LengthCutting DirectionMin. Bore Dia.Insert ShapeMounting StyleRakeCutting AnglePrice
WALTER NCAI32-4025R-GX16-1 Indexable Boring Bar Screw Held Clamp | AF9LME 30ER49 NCAI32-4025R-GX16-111.787"Right1.575"GX GroovingScrew Held ClampNeutral€644.48
WALTER NCAI32-4025R-GX16-2 Indexable Boring Bar Screw Held Clamp | AF9LMF 30ER50 NCAI32-4025R-GX16-211.771"Right1.575"GX GroovingScrew Held ClampNeutral€716.77
WALTER NCAI32-4025R-GX16-3 Indexable Boring Bar Screw Held Clamp | AF9LMG 30ER51 NCAI32-4025R-GX16-311.87"Right1.575"GX GroovingScrew Held ClampNeutral€716.77
WALTER NCCI20-2015L-GX09-1 Indexable Boring Bar Screw Held Clamp | AF9LMJ 30ET14 NCCI20-2015L-GX09-13.15"Left0.984"GX GroovingScrew Held ClampNeutral€454.60
WALTER NCCI20-2015R-GX09-1 Indexable Boring Bar Screw Held Clamp | AF9LMK 30ET15 NCCI20-2015R-GX09-13.15"Right0.984"GX GroovingScrew Held ClampNeutral€480.40
WALTER NCCI20-2525L-GX09-1 Indexable Boring Bar Screw Held Clamp | AF9LML 30ET16 NCCI20-2525L-GX09-17.85"Left0.984"GX GroovingScrew Held ClampNeutral€473.65
WALTER NCCI20-2525R-GX09-1 Indexable Boring Bar Screw Held Clamp | AF9LMM 30ET17 NCCI20-2525R-GX09-17.85"Right0.984"GX GroovingScrew Held ClampNeutral€531.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS NCAI40-4015L-GX16-2 Indexable Boring Bar Screw Held Clamp