Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER M5009-040-T36-06-05 Indexable Square End Mill, 1 23/40 Inch Max. Cutting Dia, Screw On, Face Milling | CU8ENV

WALTER TOOLS M5009-040-T36-06-05 Indexable Square End Mill, 1 23/40 Inch Max. Cutting Dia, Screw On, Face Milling

Item: CU8ENV Model: M5009-040-T36-06-05Cross Ref: 56MR26
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Connection SizeT36
Cutting ApplicationFace Milling
Cutting Depth0.197"
Max. Cutting Dia.1.575"
Number Of Inserts6
Overall Length2.953"
Shank Dia.1.417"
Shank TypeScrew On
Side Cutting Edge Angle
Depth Of Cut0.1970"
Shank Type - MachiningScrew On

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)2.54
Ship length (cm)7.5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMax. Cutting Dia.Overall LengthSide Cutting Edge AngleToolholder StyleCutting DepthMax. SpeedConnection SizeHead Projection LengthPrice
WALTER M2131.038-T36-03-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKX M2131.038-T36-03-151 1/2"3.378"-M21310.591"33500 RPMT36-€827.36
WALTER M5130.038-T36-10-05 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKY M5130.038-T36-10-051 1/2"2 3/4"-M5130--T36-€782.24
WALTER M5130.038-T36-07-05 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKZ M5130.038-T36-07-051 1/2"2 3/4"-M5130--T36-€723.97
WALTER M5130.038-T36-04-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8ELA M5130.038-T36-04-151 1/2"2.878"-M5130--T36-€634.06
WALTER M5130.038-T36-03-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8ELB M5130.038-T36-03-151 1/2"2.878"-M5130--T36-€603.70
WALTER M2131.038-A31-03-15-L Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Straight, 1-1/4 Inch Shank Dia | CU8ELC M2131.038-A31-03-15-L1 1/2"7.008"-M21310.591"15800 RPM--€948.61
WALTER M4791.038-W31-01-12 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Weldon Flat | CU8ELD M4791.038-W31-01-121 1/2"5 1/2"-M47913.022"--3.022"€522.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS M5009-040-T36-06-05 Indexable Square End Mill, 1 23/40 Inch Max. Cutting Dia, Screw On, Face Milling