Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER LNHU160812-F57T WSP45 Carbide Milling Insert Lnhu160812-f57t | AD4ZBN 44R884

WALTER TOOLS LNHU160812-F57T WSP45 Carbide Milling Insert Lnhu160812-f57t

Item: AD4ZBN Model: LNHU160812-F57T WSP45Cross Ref: 44R884
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberLNHU160812-F57T WSP45
Chip-breakerF57T
CoatingPVD
Cutting DirectionRight Hand
GradeGrade WSP45
Inscribed Circle0.665"
MaterialCarbide
Mounting StyleScrew Held
No. Of Edges4
Nose Radius0.047"
Rake
ShapeTangential Rhombic
StyleNegative
Thickness0.315"
Workpiece MaterialStainless Steel, Steel
Insert StyleLNHU

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)1.35
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberChip-breakerCoatingNose RadiusGradeNo. Of EdgesPrice
WALTER LNHU080304-B57T WKP35S Carbide Milling Insert Lnhu080304-b57t | AD4YZJ 44R804 LNHU080304-B57T WKP35S0.315"0.138"LNHU080304-B57T WKP35SB57TChemical vapor deposition0.016"Grade WKP35S4€52.25
WALTER LNHU080304-F57T WKP25S Carbide Milling Insert Lnhu080304-f57t | AD4YZK 44R806 LNHU080304-F57T WKP25S0.315"0.138"LNHU080304-F57T WKP25SF57TChemical vapor deposition0.016"Grade WKP25S4€52.56
WALTER LNHU080304-F57T WKP35S Carbide Milling Insert Lnhu080304-f57t | AD4YZL 44R808 LNHU080304-F57T WKP35S0.315"0.138"LNHU080304-F57T WKP35SF57TChemical vapor deposition0.016"Grade WKP35S4€53.27
WALTER LNHU080404-B57T WKP35S Carbide Milling Insert Lnhu080404-b57t | AD4YZP 44R815 LNHU080404-B57T WKP35S0.315"0.177"LNHU080404-B57T WKP35SB57TChemical vapor deposition0.016"Grade WKP35S4€52.25
WALTER LNHU080404-F57T WKP25S Carbide Milling Insert Lnhu080404-f57t | AD4YZQ 44R817 LNHU080404-F57T WKP25S0.315"0.177"LNHU080404-F57T WKP25SF57TChemical vapor deposition0.016"Grade WKP25S4€55.80
WALTER LNHU080404-F57T WKP35S Carbide Milling Insert Lnhu080404-f57t | AD4YZR 44R819 LNHU080404-F57T WKP35S0.315"0.177"LNHU080404-F57T WKP35SF57TChemical vapor deposition0.016"Grade WKP35S4€53.14
WALTER LNHU090404R-L55T WAK15 Carbide Milling Insert Lnhu090404r-l55t | AD4YZV 44R822 LNHU090404R-L55T WAK150.354"0.177"LNHU090404R-L55T WAK15L55TChemical vapor deposition0.016"Grade WAK154€41.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS LNHU160812-F57T WSP45 Carbide Milling Insert Lnhu160812-f57t
€56.27 /unit