Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER GX34-3E400N04-CF5 WSM43S Indexable Parting And Grooving Insert, Neutral, 0.1570 Inch Max. Grooving Width | CU8KFC

WALTER TOOLS GX34-3E400N04-CF5 WSM43S Indexable Parting And Grooving Insert, Neutral, 0.1570 Inch Max. Grooving Width

Item: CU8KFC Model: GX34-3E400N04-CF5 WSM43SCross Ref: 56RZ05
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Ansi CodeGX34-3E400N04-CF5
Chip-breaker CodeCF5
Corner Radius0.016"
Cutting ApplicationGrooving, Parting
Cutting Depth1 13/50"
Cutting DirectionNeutral
Max. Grooving Width0.157"
Number Of Cutting Edges2
Chip-breakerYes
Depth Of Cut1.2600"
Finish - MachiningTiAlN+Al2O3+(Al)
Iso NumberGX34-3E400N04-CF5
Lead Angle
Manufacturer GradeWSM43S
Overall Length1.339"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)3.4
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelChip-breaker CodeCutting DirectionCorner RadiusNumber Of Cutting EdgesMax. Grooving WidthOverall LengthCutting ApplicationCutting DepthPrice
WALTER SX-6E600L6-CE4 WSM33S Indexable Parting And Grooving Insert, Left Hand | CU8JXV SX-6E600L6-CE4 WSM33SCE4Left Hand0.016"10.236"1/2"Grooving, Parting-€25.95
WALTER SX-3E300L6-CE4 WSM33S Indexable Parting And Grooving Insert, Left Hand | CU8JXW SX-3E300L6-CE4 WSM33SCE4Left Hand0.008"10.118"1/2"Grooving, Parting-€22.75
WALTER DX18-2E250L6-CF5 WSM33S Indexable Parting And Grooving Insert, Left Hand | CU8JXX DX18-2E250L6-CF5 WSM33SCF5Left Hand0.2 mm-2.5 mm18 mm-17 mm€33.44
WALTER SX-3E300L6-CF5 WSM43S Indexable Parting And Grooving Insert, Left Hand | CU8JXY SX-3E300L6-CF5 WSM43SCF5Left Hand0.008"10.118"1/2"Grooving, Parting-€22.07
WALTER DX18-2E200L6-CF6 WSM43S Indexable Parting And Grooving Insert, Left Hand | CU8JXZ DX18-2E200L6-CF6 WSM43SCF6Left Hand0.2 mm-2 mm18 mm-17 mm€33.44
WALTER DX18-2E200L7-CF5 WSM23S Indexable Parting And Grooving Insert, Left Hand | CU8JYA DX18-2E200L7-CF5 WSM23SCF5Left Hand--2 mm18 mm-17 mm€36.81
WALTER DX18-2E200L6-CE4 WSM33S Indexable Parting And Grooving Insert, Left Hand | CU8JYB DX18-2E200L6-CE4 WSM33SCE4Left Hand0.2 mm-2 mm18 mm-17 mm€33.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS GX34-3E400N04-CF5 WSM43S Indexable Parting And Grooving Insert, Neutral, 0.1570 Inch Max. Grooving Width
€47.40 /unit