Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER GX24-3E400N03-CE4 Indexable Grooving Insert GX243E400N03CE4 | AH4YXN 35RG44

WALTER TOOLS GX24-3E400N03-CE4 Indexable Grooving Insert GX243E400N03CE4

Item: AH4YXN Model: GX24-3E400N03-CE4Cross Ref: 35RG44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Grooving Insert
Ansi CodeGX24-3E400N03-CE4
CoatingTiger TEC CVD
Corner Radius0.012"
Cutting DirectionNeutral
GradeGrade WKP23S
Iso NumberGX24-3E400N03-CE4
Mounting StyleClamp
No. Of Edges2
Width0.157"
Chip-breakerYes
Chip-breaker CodeCE4
Clearance Angle
Coating ProcessCVD
Cutting ApplicationCut Off, Radial Grooving
Cutting LocationExternal
Depth Of Cut22 mm
Hole TypeNo Hole
Insert Size24
Lead Angle
Manufacturer GradeWKP23S
Material - MachiningCarbide
Max. Grooving Width4 mm
Measurement SystemMetric
Number Of Cutting Edges2
Number Of Cutting Sides2
Overall Length24 mm
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Rake20°
Reference Length24 mm
Seat SizeE

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Details:

    • Workpiece Compatibility : Cast Iron (K), Steel (P)
    • Steel (P) Compatibility : Yes
    • Stainless (M) Compatibility : No
    • Cast Iron (K) Compatibility : Yes
    • Non Ferrous (N) Compatibility : No
    • Super Alloy (S) Compatibility : No
    • Hardened (H) Compatibility : No

Product Variants

ProductModelCorner RadiusGradeCutting DirectionChip-breaker CodeStylePrice
WALTER GX16-1E200N02-UD4 Indexable Grooving Insert GX161E200N02UD4 | AH4YUV 35RF80 GX16-1E200N02-UD40.008"Grade WKP23SLeft Hand--€33.17
WALTER GX16-1E200N02-UD4 Indexable Grooving Insert GX161E200N02UD4 | AH4YUW 35RF81 GX16-1E200N02-UD40.008"WSM33SNeutral--€33.17
WALTER GX16-2E300N03-UD4 Indexable Grooving Insert GX162E300N03UD4 | AH4YUX 35RF82 GX16-2E300N03-UD40.012"Grade WKP23SNeutral--€33.17
WALTER GX16-2E300N03-UD4 Indexable Grooving Insert GX162E300N03UD4 | AH4YUY 35RF83 GX16-2E300N03-UD40.012"WSM33SNeutral--€33.17
WALTER GX16-3E400N04-UD4 Indexable Grooving Insert GX163E400N04UD4 | AH4YUZ 35RF84 GX16-3E400N04-UD40.016"Grade WKP23SNeutral--€36.52
WALTER GX16-3E400N04-UD4 Indexable Grooving Insert GX163E400N04UD4 | AH4YVA 35RF85 GX16-3E400N04-UD40.016"WSM33SNeutral--€36.52
WALTER GX16-3E500N04-UD4 Indexable Grooving Insert GX163E500N04UD4 | AH4YVB 35RF86 GX16-3E500N04-UD40.016"Grade WKP23SNeutral--€36.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS GX24-3E400N03-CE4 Indexable Grooving Insert GX243E400N03CE4
€41.48 /unit