Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER GX24-2F300N02-CF6 WSM33S Parting/Grooving Insert WSM33S 0.118 Inch Width | AH2WBB 30EZ02

WALTER TOOLS GX24-2F300N02-CF6 WSM33S Parting/Grooving Insert WSM33S 0.118 Inch Width

Item: AH2WBB Model: GX24-2F300N02-CF6 WSM33SCross Ref: 30EZ02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParting/Grooving Insert
Ansi CodeGX24-2F300N02-CF6 WSM33S
CoatingPVD
Corner Radius0.008"
Cutting DirectionNeutral
GradeWSM33S
Insert SizeF
Iso NumberGX24-2F300N02-CF6 WSM33S
Mounting StyleSlip In
No. Of Edges2
RakePositive
Seat SizeF
StylePressed
Width0.118"
Chip-breakerYes
Chip-breaker CodeCF6
Clearance Angle
Coating ProcessPVD
Cutting ApplicationCut Off, Radial Grooving
Cutting LocationExternal
Finish - MachiningTiAlN
Hole TypeNo Hole
Lead Angle
Manufacturer GradeWSM33S
Material - MachiningCarbide
Max. Grooving Width3 mm
Measurement SystemMetric
Number Of Cutting Edges1
Number Of Cutting Sides2
Overall Length24 mm
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeM, P, S
Reference Length24 mm

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCorner RadiusGradeCutting DirectionInsert SizeSeat SizeLead AngleRakeStylePrice
WALTER GX09-1E200N02-GD3 WSM33S Parting/Grooving Insert WSM33S 0.079 Inch Width | AH2VUP 30EU21 GX09-1E200N02-GD3 WSM33S0.008"WSM33SNeutralEE-PositivePressed€31.70
WALTER GX09-1E200N02-GD3 WSM43S Parting/Grooving Insert WSM43S 0.079 Inch Width | AH2VUQ 30EU23 GX09-1E200N02-GD3 WSM43S0.008"Grade WSM43SNeutralEE-PositivePressed€31.70
WALTER GX09-1E200N02-UF4 WSM33S Parting/Grooving Insert WSM33S 0.079 Inch Width | AH2VUR 30EU25 GX09-1E200N02-UF4 WSM33S0.008"WSM33SNeutralEE-PositivePressed€31.70
WALTER GX09-1E200N02-UF4 WSM43S Parting/Grooving Insert WSM43S 0.079 Inch Width | AH2VUT 30EU27 GX09-1E200N02-UF4 WSM43S0.008"Grade WSM43SNeutralEE-PositivePressed€31.70
WALTER GX09-1E250N02-GD3 WSM33S Parting/Grooving Insert WSM33S 0.098 Inch Width | AH2VUU 30EU29 GX09-1E250N02-GD3 WSM33S0.008"WSM33SNeutralEE-PositivePressed€31.70
WALTER GX09-1E250N02-GD3 WSM43S Parting/Grooving Insert WSM43S 0.098 Inch Width | AH2VUV 30EU31 GX09-1E250N02-GD3 WSM43S0.008"Grade WSM43SNeutralEE-PositivePressed€31.70
WALTER GX09-2E300N03-GD3 WSM33S Parting/Grooving Insert WSM33S 0.118 Inch Width | AH2VUW 30EU38 GX09-2E300N03-GD3 WSM33S0.012"WSM33SNeutralEE-PositivePressed€31.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS GX24-2F300N02-CF6 WSM33S Parting/Grooving Insert WSM33S 0.118 Inch Width
€25.66 /unit