Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER GX16-3E400N04-UA4 Indexable Grooving Insert GX163E400N04UA4 | AH4YYE 35RG59

WALTER TOOLS GX16-3E400N04-UA4 Indexable Grooving Insert GX163E400N04UA4

Item: AH4YYE Model: GX16-3E400N04-UA4Cross Ref: 35RG59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Grooving Insert
Ansi CodeGX16-3E400N04-UA4
CoatingTiger TEC CVD
Corner Radius0.016"
Cutting DirectionNeutral
GradeWKP33S
Iso NumberGX16-3E400N04-UA4
Mounting StyleClamp
No. Of Edges2
Width0.157"
Chip-breakerYes
Chip-breaker CodeUA4
Clearance Angle
Coating ProcessCVD
Cutting ApplicationAxial Grooving, Cut Off, Facing, Longitudinal Turning, Radial Grooving
Cutting LocationExternal
Depth Of Cut15 mm
Hole TypeNo Hole
Insert Holding TypeClamp
Insert Size16
Lead Angle
Manufacturer GradeWKP33S
Material - MachiningCarbide
Max. Grooving Width4 mm
Measurement SystemMetric
Number Of Cutting Edges2
Number Of Cutting Sides2
Overall Length16 mm
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Reference Length16 mm
Seat SizeE

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Details:

    • Workpiece Compatibility : Cast Iron (K), Steel (P)
    • Steel (P) Compatibility : Yes
    • Stainless (M) Compatibility : No
    • Cast Iron (K) Compatibility : Yes
    • Non Ferrous (N) Compatibility : No
    • Super Alloy (S) Compatibility : No
    • Hardened (H) Compatibility : No

Product Variants

ProductModelCorner RadiusGradeCutting DirectionChip-breaker CodeStylePrice
WALTER GX16-1E200N02-UD4 Indexable Grooving Insert GX161E200N02UD4 | AH4YUV 35RF80 GX16-1E200N02-UD40.008"Grade WKP23SLeft Hand--€33.17
WALTER GX16-1E200N02-UD4 Indexable Grooving Insert GX161E200N02UD4 | AH4YUW 35RF81 GX16-1E200N02-UD40.008"WSM33SNeutral--€33.17
WALTER GX16-2E300N03-UD4 Indexable Grooving Insert GX162E300N03UD4 | AH4YUX 35RF82 GX16-2E300N03-UD40.012"Grade WKP23SNeutral--€33.17
WALTER GX16-2E300N03-UD4 Indexable Grooving Insert GX162E300N03UD4 | AH4YUY 35RF83 GX16-2E300N03-UD40.012"WSM33SNeutral--€33.17
WALTER GX16-3E400N04-UD4 Indexable Grooving Insert GX163E400N04UD4 | AH4YUZ 35RF84 GX16-3E400N04-UD40.016"Grade WKP23SNeutral--€36.52
WALTER GX16-3E400N04-UD4 Indexable Grooving Insert GX163E400N04UD4 | AH4YVA 35RF85 GX16-3E400N04-UD40.016"WSM33SNeutral--€36.52
WALTER GX16-3E500N04-UD4 Indexable Grooving Insert GX163E500N04UD4 | AH4YVB 35RF86 GX16-3E500N04-UD40.016"Grade WKP23SNeutral--€36.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS GX16-3E400N04-UA4 Indexable Grooving Insert GX163E400N04UA4
€37.19 /unit