Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER GX16-2E300N030-UF4 WSM33 Parting/Grooving Insert WSM33 0.118 Inch Width | AH2VYA 30EW82

WALTER TOOLS GX16-2E300N030-UF4 WSM33 Parting/Grooving Insert WSM33 0.118 Inch Width

Item: AH2VYA Model: GX16-2E300N030-UF4 WSM33Cross Ref: 30EW82
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParting/Grooving Insert
Ansi CodeGX16-2E300N030-UF4 WSM33
CoatingPVD
Corner Radius0.012"
Cutting DirectionNeutral
GradeGrade WSM33
Insert SizeE
Iso NumberGX16-2E300N030-UF4 WSM33
Mounting StyleSlip In
No. Of Edges2
RakePositive
Seat SizeE
StylePressed
Width0.118"
Chip-breakerYes
Chip-breaker CodeUF4
Clearance Angle
Coating ProcessPVD
Cutting ApplicationAxial Grooving, Cut Off, Facing, Longitudinal Turning, Radial Grooving
Cutting LocationExternal
Depth Of Cut15 mm
Hole TypeNo Hole
Lead Angle
Manufacturer GradeWSM33
Material - MachiningCarbide
Max. Grooving Width3 mm
Measurement SystemMetric
Number Of Cutting Edges2
Number Of Cutting Sides2
Overall Length16 mm
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeM, P, S
Reference Length16 mm

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCorner RadiusGradeCutting DirectionInsert SizeSeat SizeLead AngleRakeStylePrice
WALTER GX09-1E200N02-GD3 WSM33S Parting/Grooving Insert WSM33S 0.079 Inch Width | AH2VUP 30EU21 GX09-1E200N02-GD3 WSM33S0.008"WSM33SNeutralEE-PositivePressed€31.70
WALTER GX09-1E200N02-GD3 WSM43S Parting/Grooving Insert WSM43S 0.079 Inch Width | AH2VUQ 30EU23 GX09-1E200N02-GD3 WSM43S0.008"Grade WSM43SNeutralEE-PositivePressed€31.70
WALTER GX09-1E200N02-UF4 WSM33S Parting/Grooving Insert WSM33S 0.079 Inch Width | AH2VUR 30EU25 GX09-1E200N02-UF4 WSM33S0.008"WSM33SNeutralEE-PositivePressed€31.70
WALTER GX09-1E200N02-UF4 WSM43S Parting/Grooving Insert WSM43S 0.079 Inch Width | AH2VUT 30EU27 GX09-1E200N02-UF4 WSM43S0.008"Grade WSM43SNeutralEE-PositivePressed€31.70
WALTER GX09-1E250N02-GD3 WSM33S Parting/Grooving Insert WSM33S 0.098 Inch Width | AH2VUU 30EU29 GX09-1E250N02-GD3 WSM33S0.008"WSM33SNeutralEE-PositivePressed€31.70
WALTER GX09-1E250N02-GD3 WSM43S Parting/Grooving Insert WSM43S 0.098 Inch Width | AH2VUV 30EU31 GX09-1E250N02-GD3 WSM43S0.008"Grade WSM43SNeutralEE-PositivePressed€31.70
WALTER GX09-2E300N03-GD3 WSM33S Parting/Grooving Insert WSM33S 0.118 Inch Width | AH2VUW 30EU38 GX09-2E300N03-GD3 WSM33S0.012"WSM33SNeutralEE-PositivePressed€31.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS GX16-2E300N030-UF4 WSM33 Parting/Grooving Insert WSM33 0.118 Inch Width
€34.81 /unit