Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER G3011-C3L-MX22-2-P Indexable Cutting Unit Head For Parting And Grooving, G3011 Toolholder, Left Hand | CU8DTM

WALTER TOOLS G3011-C3L-MX22-2-P 7619434 Indexable Cutting Unit Head For Parting And Grooving, G3011 Toolholder, Left Hand

Item: CU8DTM Model: G3011-C3L-MX22-2-PCross Ref: 56NW74 / 7619434
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€697.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Head Unit
Ansi CodeG3011-C3L-MX22-2-P
Connection SizeC3
Cutting ApplicationRadial Grooving
Cutting DirectionLeft Hand
Cutting LocationExternal
Insert Holding TypeScrew Clamping
Insert StyleMX
Product FamilyCapto-Cut
Toolholder StyleG3011
Iso NumberG3011-C3L-MX22-2-P
Overall Length2.5197"

Shipping Info:

Ship weight (kg) 0.2403
Ship height (cm)2.54
Ship length (cm)6.4
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionInsert StyleCutting ApplicationToolholder StyleConnection SizeInsert Holding TypeOverall LengthCutting LocationPrice
WALTER G2612-C6L-3T45SX Indexable Cutting Unit Head For Parting And Grooving, G2612 Toolholder, Left Hand | CU8DRR G2612-C6L-3T45SXLeft HandSXRadial GroovingG2612C6Self Clamping-External€912.23
WALTER G2612-C5L-3T25SX Indexable Cutting Unit Head For Parting And Grooving, G2612 Toolholder, Left Hand | CU8DRT G2612-C5L-3T25SXLeft HandSXRadial GroovingG2612C5Self Clamping-External€811.13
WALTER G2612-C6L-6T45SX Indexable Cutting Unit Head For Parting And Grooving, G2612 Toolholder, Left Hand | CU8DRU G2612-C6L-6T45SXLeft HandSXRadial GroovingG2612C6Self Clamping-External€912.23
WALTER G2612-C6L-8T45SX Indexable Cutting Unit Head For Parting And Grooving, G2612 Toolholder, Left Hand | CU8DRV G2612-C6L-8T45SXLeft HandSXRadial GroovingG2612C6Self Clamping-External€912.23
WALTER G2612-C5L-4T35SX Indexable Cutting Unit Head For Parting And Grooving, G2612 Toolholder, Left Hand | CU8DRW G2612-C5L-4T35SXLeft HandSXRadial GroovingG2612C5Self Clamping4.547"External€784.47
WALTER G2612-C4R-4T35SX Indexable Cutting Unit Head For Parting And Grooving, G2612 Toolholder, Right Hand | CU8DRX G2612-C4R-4T35SXRight HandSXRadial GroovingG2612C4Self Clamping4.311"External€750.48
WALTER G2612-C5R-2T20SX Indexable Cutting Unit Head For Parting And Grooving, G2612 Toolholder, Right Hand | CU8DRY G2612-C5R-2T20SXRight HandSXRadial GroovingG2612C5Self Clamping-External€784.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS G3011-C3L-MX22-2-P 7619434 Indexable Cutting Unit Head For Parting And Grooving, G3011 Toolholder, Left Hand
€697.53 /unit