Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F4253.B40.160.Z06.25 Indexable Mill Cutter F4253b40160z0625 | AD6DRV 44W745

WALTER TOOLS F4253.B40.160.Z06.25 5554846 Indexable Mill Cutter F4253b40160z0625

Item: AD6DRV Model: F4253.B40.160.Z06.25Cross Ref: 44W745 / 5554846
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,801.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Bore1.575"
Bore Size1.575"
Cutting DirectionRight
Cutting Edge TypeCarbide
Cutting Length0.984"
Diameter6.299"
NomenclatureF4253.B40.160.Z06.25
Number Of Inserts Required12
Overall Length1.968"

Shipping Info:

Ship weight (kg) 3.168
Ship height (cm)8.51
Ship length (cm)18.01
Ship width (cm)18.01
HS code8466100130
Country of OriginDE

Product Variants

ProductModelOverall LengthNumber Of Inserts RequiredNomenclatureCutting LengthDiameterBoreBore SizeShank Dia.Price
WALTER F4253.BN60.250.Z08.20R Indexable Mill Cutter F4253bn60250z0820r | AD6DDM 44W337 F4253.BN60.250.Z08.20R1.968"10F4253.BN60.250.Z08.20R0.472"3.937"1.063"1.063"-€3,661.24
WALTER F4253.BN27.100.Z05.12R Indexable Mill Cutter F4253bn27100z0512r | AD6DDN 44W338 F4253.BN27.100.Z05.12R0.354"10F4253.BN27.100.Z05.12R0.236"3.937"1.26"1.26"-€1,868.37
WALTER F4253.BN32.125.Z06.12R Indexable Mill Cutter F4253bn32125z0612r | AD6DEC 44W351 F4253.BN32.125.Z06.12R1.968"14F4253.BN32.125.Z06.12R0.472"6.299"1.575"1.575"-€2,217.48
WALTER F4253.BN40.160.Z07.12R Indexable Mill Cutter F4253bn40160z0712r | AD6DED 44W352 F4253.BN40.160.Z07.12R1.968"16F4253.BN40.160.Z07.12R0.472"7.874"---€2,816.13
WALTER F4253.BN40.200.Z08.12R Indexable Mill Cutter F4253bn40200z0812r | AD6DEE 44W353 F4253.BN40.200.Z08.12R1.968"10F4253.BN40.200.Z08.12R0.551"3.937"1.063"1.063"-€3,223.54
WALTER F4253.BN27.100.Z05.14R Indexable Mill Cutter F4253bn27100z0514r | AD6DEF 44W354 F4253.BN27.100.Z05.14R1.968"12F4253.BN27.100.Z05.14R0.551"4.921"1.26"1.26"-€1,868.37
WALTER F4253.BN32.125.Z06.14R Indexable Mill Cutter F4253bn32125z0614r | AD6DEG 44W355 F4253.BN32.125.Z06.14R1.968"14F4253.BN32.125.Z06.14R0.551"6.299"1.575"1.575"-€2,217.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F4253.B40.160.Z06.25 5554846 Indexable Mill Cutter F4253b40160z0625
€2,801.78 /unit