Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F4153.BN40.200.Z09.06R Indexable Mill Cutter F4153bn40200z0906r | AD6DLP 44W608

WALTER TOOLS F4153.BN40.200.Z09.06R 5526397 Indexable Mill Cutter F4153bn40200z0906r

Item: AD6DLP Model: F4153.BN40.200.Z09.06RCross Ref: 44W608 / 5526397
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,629.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Bore1.26"
Bore Size1.26"
Cutting DirectionRight
Cutting Edge TypeCarbide
Cutting Length0.315"
Diameter4.921"
NomenclatureF4153.BN40.200.Z09.06R
Number Of Inserts Required12
Overall Length1.968"
Ansi CodeF4153.BN40.200.Z09.06R
Arbor Dia.200 mm
Compatible HardwareFS2077 T9IP Clamping Screw
Coolant FedNon Coolant Through
Cutter Dia.200 mm
Cutting ApplicationSlot Milling
Depth Of Cut50 mm
Features2 + 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts On Three Sides, Tangential Arrangement
Hub Outside Dia.90 mm
Iso NumberF4153.BN40.200.Z09.06R
Number Of Inserts9
Overall Width50 mm
Toolholder StyleF4153.BN

Shipping Info:

Ship weight (kg) 1.2195
Ship height (cm)8.51
Ship length (cm)12.52
Ship width (cm)12.52
HS code8466100130
Country of OriginDE

Product Variants

ProductModelOverall LengthNumber Of Inserts RequiredNomenclatureCutting LengthDiameterBoreBore SizeCutting DirectionPrice
WALTER F4153.B27.080.Z04.06 Indexable Mill Cutter F4153b27080z0406 | AD6DDJ 44W334 F4153.B27.080.Z04.060.393"8F4153.B27.080.Z04.060.315"3.15"1.063"1.063"Right€1,419.64
WALTER F4153.B27.080.Z04.08 Indexable Mill Cutter F4153b27080z0408 | AD6DDK 44W335 F4153.B27.080.Z04.080.433"8F4153.B27.080.Z04.080.394"3.15"1.063"1.063"Right€1,419.64
WALTER F4153.B27.080.Z04.10 Indexable Mill Cutter F4153b27080z0410 | AD6DDL 44W336 F4153.B27.080.Z04.101.968"16F4153.B27.080.Z04.100.787"9.842"--Right€1,419.64
WALTER F4153.B32.100.Z05.06 Indexable Mill Cutter F4153b32100z0506 | AD6DDP 44W339 F4153.B32.100.Z05.060.433"12F4153.B32.100.Z05.060.236"4.921"1.575"1.575"Right€1,696.78
WALTER F4153.B40.125.Z06.06 Indexable Mill Cutter F4153b40125z0606 | AD6DDQ 44W340 F4153.B40.125.Z06.060.354"16F4153.B40.125.Z06.060.236"6.299"1.575"1.575"Right€2,017.66
WALTER F4153.B40.160.Z08.06 Indexable Mill Cutter F4153b40160z0806 | AD6DDR 44W341 F4153.B40.160.Z08.060.354"18F4153.B40.160.Z08.060.236"7.874"1.968"1.968"Right€2,662.29
WALTER F4153.B50.200.Z09.06 Indexable Mill Cutter F4153b50200z0906 | AD6DDT 44W342 F4153.B50.200.Z09.060.393"10F4153.B50.200.Z09.060.315"3.937"1.26"1.26"Right€3,043.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F4153.BN40.200.Z09.06R 5526397 Indexable Mill Cutter F4153bn40200z0906r
€3,629.07 /unit