Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F4053.BN32.125.Z06.04R Indexable Mill Cutter F4053bn32125z0604r | AD6DRQ 44W741

WALTER TOOLS F4053.BN32.125.Z06.04R 5554815 Indexable Mill Cutter F4053bn32125z0604r

Item: AD6DRQ Model: F4053.BN32.125.Z06.04RCross Ref: 44W741 / 5554815
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,373.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Bore1.575"
Bore Size1.575"
Cutting DirectionRight
Cutting Edge TypeCarbide
Cutting Length0.157"
Diameter6.299"
NomenclatureF4053.BN32.125.Z06.04R
Number Of Inserts Required16
Overall Length1.968"
Ansi CodeF4053.BN32.125.Z06.04R
Arbor Dia.125 mm
Compatible HardwareFS2076 T6IP Clamping Screw
Coolant FedNon Coolant Through
Cutter Dia.125 mm
Cutting ApplicationSlot Milling
Depth Of Cut30 mm
Features2 + 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts On Three Sides, Tangential Arrangement
Hub Outside Dia.60 mm
Iso NumberF4053.BN32.125.Z06.04R
Number Of Inserts6
Overall Width50 mm
Toolholder StyleF4053.BN

Shipping Info:

Ship weight (kg) 1.566
Ship height (cm)8.51
Ship length (cm)18.01
Ship width (cm)18.01
HS code8466100130
Country of OriginPL

Product Variants

ProductModelOverall LengthNumber Of Inserts RequiredNomenclatureCutting LengthDiameterBoreBore SizeCutting DirectionPrice
WALTER F4053.B27.080.Z04.04 Indexable Mill Cutter F4053b27080z0404 | AD6DDE 44W330 F4053.B27.080.Z04.040.236"10F4053.B27.080.Z04.040.157"3.937"1.26"1.26"Right€1,393.71
WALTER F4053.B32.100.Z05.04 Indexable Mill Cutter F4053b32100z0504 | AD6DDF 44W331 F4053.B32.100.Z05.040.236"12F4053.B32.100.Z05.040.157"4.921"1.575"1.575"Right€1,663.74
WALTER F4053.B40.125.Z06.04 Indexable Mill Cutter F4053b40125z0604 | AD6DDG 44W332 F4053.B40.125.Z06.040.236"16F4053.B40.125.Z06.040.157"6.299"1.575"1.575"Right€1,976.13
WALTER F4053.B40.160.Z08.04 Indexable Mill Cutter F4053b40160z0804 | AD6DDH 44W333 F4053.B40.160.Z08.040.354"8F4053.B40.160.Z08.040.236"3.15"1.063"1.063"Right€2,610.72
WALTER F4053.BN22.080.Z04.04R Indexable Mill Cutter F4053bn22080z0404r | AD6DNH 44W648 F4053.BN22.080.Z04.04R0.984"2F4053.BN22.080.Z04.04R0.394"0.63"--Right€1,549.90
WALTER F4053.BN27.100.Z05.04R Indexable Mill Cutter F4053bn27100z0504r | AD6DRP 44W740 F4053.BN27.100.Z05.04R1.968"12F4053.BN27.100.Z05.04R0.157"4.921"1.26"1.26"Right€1,869.75
WALTER F4053.BN40.160.Z08.04R Indexable Mill Cutter F4053bn40160z0804r | AD6DRR 44W742 F4053.BN40.160.Z08.04R0.984"16F4053.BN40.160.Z08.04R0.984"9.842"2.362"2.362"Right€2,927.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F4053.BN32.125.Z06.04R 5554815 Indexable Mill Cutter F4053bn32125z0604r
€2,373.59 /unit