Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F4042.B16.040.Z04.15 Indexable Face Mill, 1 23/40 Inch Max. Cutting Dia | CU8HXH

WALTER TOOLS F4042.B16.040.Z04.15 Indexable Face Mill, 1 23/40 Inch Max. Cutting Dia

Item: CU8HXH Model: F4042.B16.040.Z04.15Cross Ref: 56MV29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€714.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Ansi CodeF4042.B16.040.Z04.15
Coolant FedCoolant Through
Cutting ApplicationShoulder Milling
Cutting Depth0.591"
Max. Cutting Dia.1.575"
Max. Speed15800 RPM
Overall Length1.575"
Toolholder StyleF4042
Depth Of Cut0.5910"
Iso NumberF4042.B16.040.Z04.15
StandardsISO 6462-A (HEXAGON SOCKET HEAD CAP SCREW)

Shipping Info:

Ship weight (kg) 0.1886
Ship height (cm)2.54
Ship length (cm)4
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMax. Cutting Dia.Overall LengthSide Cutting Edge AngleToolholder StyleCutting DepthMax. SpeedConnection SizeHead Projection LengthPrice
WALTER M2131.038-T36-03-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKX M2131.038-T36-03-151 1/2"3.378"-M21310.591"33500 RPMT36-€827.36
WALTER M5130.038-T36-10-05 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKY M5130.038-T36-10-051 1/2"2 3/4"-M5130--T36-€782.24
WALTER M5130.038-T36-07-05 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8EKZ M5130.038-T36-07-051 1/2"2 3/4"-M5130--T36-€723.97
WALTER M5130.038-T36-04-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8ELA M5130.038-T36-04-151 1/2"2.878"-M5130--T36-€634.06
WALTER M5130.038-T36-03-15 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Screw On, T36 Connection Size | CU8ELB M5130.038-T36-03-151 1/2"2.878"-M5130--T36-€603.70
WALTER M2131.038-A31-03-15-L Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Straight, 1-1/4 Inch Shank Dia | CU8ELC M2131.038-A31-03-15-L1 1/2"7.008"-M21310.591"15800 RPM--€948.61
WALTER M4791.038-W31-01-12 Indexable Square End Mill, 1 1/2 Inch Max. Cutting Dia, Weldon Flat | CU8ELD M4791.038-W31-01-121 1/2"5 1/2"-M47913.022"--3.022"€522.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F4042.B16.040.Z04.15 Indexable Face Mill, 1 23/40 Inch Max. Cutting Dia
€714.56 /unit