Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F2330.Z32.032.Z03.01 5 Indexable Mill Cutter F2330z32032z0301 5 | AD6DCW 44W322

WALTER TOOLS F2330.Z32.032.Z03.01 5 Indexable Mill Cutter F2330z32032z0301 5

Item: AD6DCW Model: F2330.Z32.032.Z03.01 5Cross Ref: 44W322
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€631.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Cutting DirectionRight
Cutting Edge TypeCarbide
Cutting Length0.461"
Diameter3/4"
NomenclatureF2330.Z32.032.Z03.01, 5
Number Of Inserts Required2
Overall Length3.061"
Shank Dia.0.749"
Compatible HardwareFS359 T15 Clamping Screw
Coolant FedCoolant Through
Cutting ApplicationCircular Interpolation Milling, Plunging, Pocket Milling, Ramping, Roughing
Depth Of Cut0.0590"
Features3 Cutting Edges Per Indexable Insert
Head Dia.1 1/4"
Head Projection Length1.575"
IncludesFS359 T15 Clamping Screw
Insert Holding TypeScrew
Insert ShapeTrigon
Insert Size2633
Insert StyleP
Iso NumberF2330.Z32.032.Z03.01,5
Max. Cutting Dia.0.709"
Number Of Coolant Holes2
Number Of Inserts3
SeriesF2330 Series
Shank Length210 mm
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)25
Ship width (cm)2.54
HS code8466100130
Country of OriginCN

Product Variants

ProductModelOverall LengthNumber Of Inserts RequiredNomenclatureCutting LengthDiameterShank Dia.BoreBore SizePrice
WALTER F2330.T36.042.Z03.01 5 Indexable Mill Cutter F2330t36042z0301 5 | AD6CNJ 44V886 F2330.T36.042.Z03.01 51.574"3F2330.T36.042.Z03.01, 50.059"1.102"---€599.03
WALTER F2330.T36.040.Z03.01 5 Indexable Mill Cutter F2330t36040z0301 5 | AD6CNK 44V887 F2330.T36.040.Z03.01 51.574"3F2330.T36.040.Z03.01, 50.059"1.024"---€599.03
WALTER F2330.T18.020.Z02.01 Indexable Mill Cutter F2330t18020z0201 | AD6CNL 44V888 F2330.T18.020.Z02.011.181"2F2330.T18.020.Z02.010.039"0.394"---€484.05
WALTER F2330.T22.025.Z03.01 Indexable Mill Cutter F2330t22025z0301 | AD6CNM 44V889 F2330.T22.025.Z03.011.377"3F2330.T22.025.Z03.010.039"0.591"---€539.68
WALTER F2330.T28.032.Z03.01 5 Indexable Mill Cutter F2330t28032z0301 5 | AD6CNN 44V890 F2330.T28.032.Z03.01 51.574"3F2330.T28.032.Z03.01, 50.059"0.709"---€568.83
WALTER F2330.T28.035.Z03.01 5 Indexable Mill Cutter F2330t28035z0301 5 | AD6CNP 44V891 F2330.T28.035.Z03.01 51.574"3F2330.T28.035.Z03.01, 50.059"0.827"---€568.83
WALTER F2330.UT18.019.Z02.01 Indexable Mill Cutter F2330ut18019z0201 | AD6CRV 44W016 F2330.UT18.019.Z02.011.181"2F2330.UT18.019.Z02.010.039"0.356"0.728"--€484.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2330.Z32.032.Z03.01 5 Indexable Mill Cutter F2330z32032z0301 5
€631.79 /unit