Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F2171-6 Chucking Reamer 6mm 6 Flute Carbide | AJ2EUZ 49L673

WALTER TOOLS F2171-6 6250222 Chucking Reamer 6mm 6 Flute Carbide

Item: AJ2EUZ Model: F2171-6Cross Ref: 49L673 / 6250222
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Application MethodThrough Hole
Chamfer Angle45°
Cutting DirectionRight Hand
Decimal Equivalent0.236"
Dimension TypeMetric
FinishBright
Flute Length26 mm
Left/right HandRight
MaterialSolid Carbide
Number Of Flutes6
Overall Length93 mm
Shank Size0.236"
Shank TypeStraight
Coolant FedNon Coolant Through
Flute TypeSpiral
Material ApplicationsAlloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Measurement SystemMetric
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N3, O, P3, S1
Reamer ApplicationThrough Hole
Reamer Size6 mm
Secondary Material ApplicationAll Materials
Secondary Material Application Iso CodeH, K
Shank Diameter6 mm
Size - Decimal6 mm
Spiral DirectionLeft Hand

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)9.3
Ship width (cm)2.54
Country of OriginDE

Product Details:

    • Flute Type : Spiral

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthShank SizeReamer SizeMaterialFinishPrice
WALTER F2171-2.5 Chucking Reamer 2.5mm 4 Flute Carbide | AJ2EUQ 49L665 F2171-2.50.098"16 mm459 mm0.157"-Solid CarbideBright€126.51
WALTER F2171-3 Chucking Reamer 3mm 6 Flute Carbide | AJ2EUR 49L666 F2171-30.118"17 mm663 mm0.157"-Solid CarbideBright€125.98
WALTER F2171-3.5 Chucking Reamer 3.5mm 6 Flute Carbide | AJ2EUU 49L668 F2171-3.50.138"18 mm670 mm0.157"-Solid CarbideBright€131.24
WALTER F2171-4 Chucking Reamer 4mm 6 Flute Carbide | AJ2EUV 49L669 F2171-40.157"19 mm675 mm0.157"-Solid CarbideBright€131.24
WALTER F2171-4.5 Chucking Reamer 4.5mm 6 Flute Carbide | AJ2EUW 49L670 F2171-4.50.177"21 mm680 mm0.236"-Solid CarbideBright€167.29
WALTER F2171-5 Chucking Reamer 5mm 6 Flute Carbide | AJ2EUX 49L671 F2171-50.197"23 mm686 mm0.236"-Solid CarbideBright€123.75
WALTER F2171-5.5 Chucking Reamer 5.5mm 6 Flute Carbide | AJ2EUY 49L672 F2171-5.50.216"26 mm693 mm0.236"-Solid CarbideBright€153.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2171-6 6250222 Chucking Reamer 6mm 6 Flute Carbide
€129.43 /unit