Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DNMG150608-NMT WS10 Carbide Turning Insert Hi-temperature Alloys | AF9MWY 30FN99

WALTER TOOLS DNMG150608-NMT WS10 5566087 Carbide Turning Insert Hi-temperature Alloys

Item: AF9MWY Model: DNMG150608-NMT WS10Cross Ref: 30FN99 / 5566087
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeDNMG442-NMT
Chip-breaker CodeNMT
CoatingUncoated
Cutting DirectionNeutral
GradeGrade WS10
Inscribed Circle1/2"
Insert MaterialCarbide
Insert Size15
Iso NumberDNMG150608-NMTWS10
Mounting StyleScrew Clamp
No. Of Edges4
Nose Radius0.031"
RakeNegative
Relief Angle
StyleDNMG
Thickness1/4"
Chip-breakerYes
Clearance Angle
Corner Radius1/32"
Cutting ApplicationTurning
Cutting Edge Length15.5 mm
Depth Of Cut0.6 mm to 4 mm
Finish - MachiningBright (Uncoated)
Included Angle55°
Insert CodeDNMG442
Insert Holding TypeStraight Hole
Insert StyleDNMG
Manufacturer GradeWS10
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges4
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS
ShapeRhombic

Shipping Info:

Ship weight (kg) 1.836
Ship height (cm)1.4
Ship length (cm)13.79
Ship width (cm)5.59
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (No)
    • Super Alloy (S) Compatibility (Yes)

Product Variants

ProductModelThicknessChip-breaker CodeNose RadiusInscribed CircleGradeCutting DirectionRakeInsert SizePrice
WALTER DNMG150408-NFT WS10 Carbide Turning Insert Hi-temperature Alloys | AF9MWU 30FN94 DNMG150408-NFT WS100.187"NFT0.031"1/2"Grade WS10NeutralNegative15€16.43
WALTER DNMG150408-NMT WS10 Carbide Turning Insert Hi-temperature Alloys | AF9MWV 30FN95 DNMG150408-NMT WS100.187"NMT0.031"1/2"Grade WS10NeutralNegative15€19.10
WALTER DNMG150608-NFT WS10 Carbide Turning Insert Hi-temperature Alloys | AF9MWX 30FN98 DNMG150608-NFT WS101/4"NFT0.031"1/2"Grade WS10NeutralNegative15€21.12
WALTER DNMG150612-NMT WS10 Carbide Turning Insert Hi-temperature Alloys | AF9MWZ 30FP01 DNMG150612-NMT WS101/4"NMT0.047"1/2"Grade WS10NeutralNegative15€21.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DNMG150608-NMT WS10 5566087 Carbide Turning Insert Hi-temperature Alloys
€24.63 /unit