Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DCMT11T312-RP4 WPP30S Diamond Turning Insert, Neutral, 5/32 Inch Thick, 3/64 Inch Corner Radius | CU9NUH

WALTER TOOLS DCMT11T312-RP4 WPP30S Diamond Turning Insert, Neutral, 5/32 Inch Thick, 3/64 Inch Corner Radius

Item: CU9NUH Model: DCMT11T312-RP4 WPP30SCross Ref: 53UY05
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeDCMT3(2.5)3-RP4 WPP30S
Chip-breaker CodeRP4
Clearance Angle
Corner Radius0.047"
Cutting ApplicationTurning
Cutting Depth0.8 mm to 4 mm
Cutting DirectionNeutral
Cutting Edge Length11.63 mm
Included Angle55°
Inscribed Circle3/8"
Insert CodeDCMT32.53
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleDCMT
MaterialCarbide
Number Of Cutting Edges2
Primary Material ApplicationSteel
RakePositive
ShapeRhombic
System Of MeasurementImperial
Thickness5/32"
Chip-breakerYes
Depth Of Cut0.8 mm to 4 mm
Iso NumberDCMT11T312-RP4 WPP30S
Manufacturer GradeWPP30S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeP

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER CCGT060202-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGE CCGT060202-X5 WTP35CCGT.5CCGTX5Neutral0.008"--€27.29
WALTER CCGT060202-X5 WAK15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGF CCGT060202-X5 WAK15CCGT.5CCGTX5Neutral0.008"--€26.60
WALTER CCGT060202-X15 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGG CCGT060202-X15 WTP35CCGT.5CCGTX15Neutral0.008"--€26.58
WALTER CCGT060202-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGH CCGT060202-X15 WXM15CCGT.5CCGTX15Neutral0.008"--€25.91
WALTER CCGT060204-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGJ CCGT060204-X5 WTP35CCGT1CCGTX5Neutral0.016"--€27.13
WALTER CCGT060204-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGK CCGT060204-X15 WXM15CCGT1CCGTX15Neutral0.016"--€27.28
WALTER CCGT060204-X5 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGL CCGT060204-X5 WXM15CCGT1CCGTX5Neutral0.016"--€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DCMT11T312-RP4 WPP30S Diamond Turning Insert, Neutral, 5/32 Inch Thick, 3/64 Inch Corner Radius