Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CNMU080508-D57T WKP35S Diamond Milling Insert, 0.3540 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LAA

WALTER TOOLS CNMU080508-D57T WKP35S 5918337 Diamond Milling Insert, 0.3540 Inch Inscribed Circle, 1/32 Inch Corner Radius

Item: CU8LAA Model: CNMU080508-D57T WKP35SCross Ref: 56RF02 / 5918337
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberCNMU080508-D57T
Chip-breakerYes
Chip-breaker CodeD57T
Clearance Angle
CoatingChemical vapor deposition
Corner Radius0.031"
Cutting Edge Length8 mm
FinishTitanium Carbonitride, Aluminum Oxide
Hole TypeWith Hole
Included Angle80°
Inscribed Circle0.354"
MaterialCarbide
Number Of Cutting Edges2
Primary Material ApplicationCast Iron, Steel
RakeNegative
ShapeRhombic
StyleCNMU
Thickness0.197"
Width0.354"
Ansi CodeCNMU080508-D57T
Coating ProcessCVD
Finish - MachiningTiCN+Al2O3+(TiCN)
Insert StyleCNMU
Iso NumberCNMU080508-D57T
Manufacturer GradeWKP35S
Material - MachiningCarbide
Primary Material Application Iso CodeK, P

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCorner RadiusThicknessAnsi NumberInscribed CircleRakeShapeChip-breaker CodeCutting Edge LengthPrice
WALTER ENMX08T316R-F47 WKK25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYN ENMX08T316R-F47 WKK25S0.063"0.142"ENMX08T316R-F47-NegativeDiamondF4711 mm€28.01
WALTER ENMX08T316R-D27 WSM35S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYP ENMX08T316R-D27 WSM35S0.063"0.142"ENMX08T316R-D27-NegativeDiamondD2711 mm€30.32
WALTER ENMX08T316R-D27 WKP25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYQ ENMX08T316R-D27 WKP25S0.063"0.142"ENMX08T316R-D27-NegativeDiamondD2711 mm€29.14
WALTER ENMX08T316R-D27 WKK25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYR ENMX08T316R-D27 WKK25S0.063"0.142"ENMX08T316R-D27-NegativeDiamondD2711 mm€28.01
WALTER ENMX08T316R-F47 WKP25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYT ENMX08T316R-F47 WKP25S0.063"0.142"ENMX08T316R-F47-NegativeDiamondF4711 mm€29.14
WALTER ENMX08T316R-F47 WKP35G Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYU ENMX08T316R-F47 WKP35G0.063"0.142"ENMX08T316R-F47-NegativeDiamondF4711 mm€34.93
WALTER ZDGT20A516R-K85 WMG40 Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.2190 Inch Thick | CU8KYV ZDGT20A516R-K85 WMG400.063"0.219"ZDGT20A516R-K85-PositiveRhombicK8521.2 mm€44.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CNMU080508-D57T WKP35S 5918337 Diamond Milling Insert, 0.3540 Inch Inscribed Circle, 1/32 Inch Corner Radius
€39.48 /unit