Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CNMM160612-NRR WPP10S Carbide Turning Insert Cnmm 5/8 Inch | AF8MMM 28MG63

WALTER TOOLS CNMM160612-NRR WPP10S Carbide Turning Insert Cnmm 5/8 Inch

Item: AF8MMM Model: CNMM160612-NRR WPP10SCross Ref: 28MG63
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCNMM543-NRR
Chip-breaker CodeNRR
CoatingChemical vapor deposition
Cutting DirectionNeutral
GradeGrade WPP10S
Inscribed Circle5/8"
Insert MaterialCarbide
Insert Size5/8"
Iso NumberCNMM160612-NRR WPP10S
Mounting StyleScrew Held
No. Of Edges4
Nose Radius0.047"
RakeNegative
Relief Angle
StyleCNMM
Thickness1/4"
Chip-breakerYes
Corner Radius3/64"
Cutting ApplicationTurning
Cutting Edge Length16.12 mm
Depth Of Cut2 mm to 10 mm
Insert CodeCNMM543
Insert Holding TypeStraight Hole
Insert StyleCNMM
Manufacturer GradeWPP10S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.2691
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (Yes)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelGradeChip-breaker CodeNose RadiusInscribed CircleThicknessCutting DirectionRakeInsert SizePrice
WALTER CNMM160612-NRF WPP10S Carbide Turning Insert Cnmm 5/8 Inch | AF8MMH 28MG59 CNMM160612-NRF WPP10SGrade WPP10SNRF0.047"5/8"1/4"NeutralNegative5/8"€30.62
WALTER CNMM160612-NRF WPP20S Carbide Turning Insert Cnmm 5/8 Inch | AF8MMJ 28MG60 CNMM160612-NRF WPP20SGrade WPP20SNRF0.047"5/8"1/4"NeutralNegative5/8"€28.97
WALTER CNMM160612-NRF WPP30S Carbide Turning Insert Cnmm 5/8 Inch | AF8MMK 28MG61 CNMM160612-NRF WPP30SGrade WPP30SNRF0.047"5/8"1/4"NeutralNegative5/8"€29.51
WALTER CNMM160612-NRR WPP20S Carbide Turning Insert Cnmm 5/8 Inch | AF8MMN 28MG64 CNMM160612-NRR WPP20SGrade WPP20SNRR0.047"5/8"1/4"NeutralNegative5/8"€29.51
WALTER CNMM160612-NRR WPP30S Carbide Turning Insert Cnmm 5/8 Inch | AF8MMP 28MG65 CNMM160612-NRR WPP30SGrade WPP30SNRR0.047"5/8"1/4"NeutralNegative5/8"€29.46
WALTER CNMM160616-NRF WPP10S Carbide Turning Insert Cnmm 5/8 Inch | AF8MMQ 28MG67 CNMM160616-NRF WPP10SGrade WPP10SNRF0.063"5/8"1/4"NeutralNegative5/8"€31.16
WALTER CNMM160616-NRF WPP20S Carbide Turning Insert Cnmm 5/8 Inch | AF8MMR 28MG68 CNMM160616-NRF WPP20SGrade WPP20SNRF0.063"5/8"1/4"NeutralNegative5/8"€31.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CNMM160612-NRR WPP10S Carbide Turning Insert Cnmm 5/8 Inch