Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CNMG160616-RP5 WPP20S Carbide Turning Insert Cnmg 5/8 Inch | AF8MKW 28MG02

WALTER TOOLS CNMG160616-RP5 WPP20S Carbide Turning Insert Cnmg 5/8 Inch

Item: AF8MKW Model: CNMG160616-RP5 WPP20SCross Ref: 28MG02
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCNMG544-RP5
Chip-breaker CodeRP
CoatingChemical vapor deposition
Cutting DirectionNeutral
GradeGrade WPP20S
Inscribed Circle5/8"
Insert MaterialCarbide
Insert Size5/8"
Iso NumberCNMG160616-RP5 WPP20S
Mounting StyleScrew Held
No. Of Edges8
Nose Radius0.063"
RakeNegative
Relief Angle
StyleCNMG
Thickness1/4"
Chip-breakerYes
Corner Radius1/16"
Cutting ApplicationTurning
Cutting Edge Length16.12 mm
Depth Of Cut1.6 mm to 8 mm
Insert CodeCNMG544
Insert Holding TypeStraight Hole
Insert StyleCNMG
Manufacturer GradeWPP20S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.2691
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (Yes)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelGradeChip-breaker CodeNose RadiusInscribed CircleThicknessCutting DirectionRakeInsert SizePrice
WALTER CNMG160608-RP5 WPP10S Carbide Turning Insert Cnmg 5/8 Inch | AF8MDY 28MF62 CNMG160608-RP5 WPP10SGrade WPP10SRP0.031"5/8"1/4"NeutralNegative5/8"€30.36
WALTER CNMG160608-RP5 WPP20S Carbide Turning Insert Cnmg 5/8 Inch | AF8MDZ 28MF63 CNMG160608-RP5 WPP20SGrade WPP20SRP0.031"5/8"1/4"NeutralNegative5/8"€34.34
WALTER CNMG160608-RP5 WPP30S Carbide Turning Insert Cnmg 5/8 Inch | AF8MEA 28MF64 CNMG160608-RP5 WPP30SGrade WPP30SRP0.031"5/8"1/4"NeutralNegative5/8"€30.36
WALTER CNMG160612-MP5 WPP10S Carbide Turning Insert Cnmg 5/8 Inch | AF8MEB 28MF65 CNMG160612-MP5 WPP10SGrade WPP10SMP0.047"5/8"1/4"NeutralNegative5/8"€32.42
WALTER CNMG160612-MP5 WPP20S Carbide Turning Insert Cnmg 5/8 Inch | AF8MEC 28MF66 CNMG160612-MP5 WPP20SGrade WPP20SMP0.047"5/8"1/4"NeutralNegative5/8"€34.36
WALTER CNMG160612-MP5 WPP30S Carbide Turning Insert Cnmg 5/8 Inch | AF8MED 28MF67 CNMG160612-MP5 WPP30SGrade WPP30SMP0.047"5/8"1/4"NeutralNegative5/8"€30.36
WALTER CNMG160608-MP5 WPP10S Carbide Turning Insert Cnmg 5/8 Inch | AF8MJM 28MF49 CNMG160608-MP5 WPP10SGrade WPP10SMP0.031"5/8"1/4"NeutralNegative5/8"€34.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CNMG160616-RP5 WPP20S Carbide Turning Insert Cnmg 5/8 Inch
€35.74 /unit