Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CNMG120404-NM4 WSM30 Carbide Turning Insert Cnmg 1/2 Inch | AF8MFU 28ME43

WALTER TOOLS CNMG120404-NM4 WSM30 Carbide Turning Insert Cnmg 1/2 Inch

Item: AF8MFU Model: CNMG120404-NM4 WSM30Cross Ref: 28ME43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCNMG431-NM4
Chip-breaker CodeNM
CoatingPVD
Cutting DirectionNeutral
GradeGrade WSM30
Inscribed Circle1/2"
Insert MaterialCarbide
Insert Size1/2"
Iso NumberCNMG120404-NM4 WSM30
Mounting StyleScrew Held
No. Of Edges8
Nose Radius0.016"
RakeNegative
Relief Angle
StyleCNMG
Thickness0.187"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (Yes)
    • Steel (P) Compatibility (No)
    • Super Alloy (S) Compatibility (Yes)

Product Variants

ProductModelGradeChip-breaker CodeNose RadiusInscribed CircleThicknessCutting DirectionRakeInsert SizePrice
WALTER CNMG120404-NF WSM20 Carbide Turning Insert Cnmg 1/2 Inch | AB8TGQ 28ME37 CNMG120404-NF WSM20Grade WSM20NF0.016"1/2"0.187"NeutralNegative1/2"€19.71
WALTER CNMG120408-NM5 WAK20 Carbide Turning Insert Cnmg 1/2 Inch | AB8TGU 28ME74 CNMG120408-NM5 WAK20WAK20NM0.031"1/2"0.187"NeutralNegative1/2"€21.04
WALTER CNMG120408-NR4 WSM20 Carbide Turning Insert Cnmg 1/2 Inch | AB8TGV 28ME85 CNMG120408-NR4 WSM20Grade WSM20NR0.031"1/2"0.187"NeutralNegative1/2"€20.68
WALTER CNMG120412-NM4 WSM20 Carbide Turning Insert Cnmg 1/2 Inch | AB8TGW 28MF12 CNMG120412-NM4 WSM20Grade WSM20NM0.047"1/2"0.187"NeutralNegative1/2"€19.33
WALTER CNMG120408-NMS WSM10 Carbide Turning Insert Cnmg 1/2 Inch | AF8MDU 28ME78 CNMG120408-NMS WSM10Grade WSM10NMS0.031"1/2"0.187"NeutralNegative1/2"€21.04
WALTER CNMG120408-NMS WSM20 Carbide Turning Insert Cnmg 1/2 Inch | AF8MDV 28ME79 CNMG120408-NMS WSM20Grade WSM20NMS0.031"1/2"0.187"NeutralNegative1/2"€19.58
WALTER CNMG120404-NF4 WSM10 Carbide Turning Insert Cnmg 1/2 Inch | AF8MFP 28ME38 CNMG120404-NF4 WSM10Grade WSM10NF0.016"1/2"0.187"NeutralNegative1/2"€20.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CNMG120404-NM4 WSM30 Carbide Turning Insert Cnmg 1/2 Inch
€21.90 /unit