Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CNGN120416TM-S WBK30 Diamond Turning Insert, Cngn Insert, Neutral, 3/16 Inch Thick, 0.0630 Inch Corner Radius | CU9LNR

WALTER TOOLS CNGN120416TM-S WBK30 7823819 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 0.0630 Inch Corner Radius

Item: CU9LNR Model: CNGN120416TM-S WBK30Cross Ref: 60AE21 / 7823819
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€364.06 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCNGN434TM-S
Chip-breaker CodeTM-S
Clearance Angle
Corner Radius0.063"
Cutting DirectionNeutral
Cutting Edge Length12.9 mm
Included Angle80°
Inscribed Circle1/2"
Insert CodeCNGN434
Insert StyleCNGN
MaterialCBN
RakeNegative
ShapeDiamond
System Of MeasurementImperial
Thickness0.188"
Through Hole Inside Dia.0.203"
Chip-breakerYes
Iso NumberCNGN120416TM-S
Manufacturer GradeWBK30
Material - MachiningCBN
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER CCGT060202-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGE CCGT060202-X5 WTP35CCGT.5CCGTX5Neutral0.008"--€27.29
WALTER CCGT060202-X5 WAK15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGF CCGT060202-X5 WAK15CCGT.5CCGTX5Neutral0.008"--€26.60
WALTER CCGT060202-X15 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGG CCGT060202-X15 WTP35CCGT.5CCGTX15Neutral0.008"--€26.58
WALTER CCGT060202-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGH CCGT060202-X15 WXM15CCGT.5CCGTX15Neutral0.008"--€25.91
WALTER CCGT060204-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGJ CCGT060204-X5 WTP35CCGT1CCGTX5Neutral0.016"--€27.13
WALTER CCGT060204-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGK CCGT060204-X15 WXM15CCGT1CCGTX15Neutral0.016"--€27.28
WALTER CCGT060204-X5 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGL CCGT060204-X5 WXM15CCGT1CCGTX5Neutral0.016"--€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CNGN120416TM-S WBK30 7823819 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 0.0630 Inch Corner Radius
€364.06 /unit