Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CCGW09T304FSR-9 WDN10 Diamond Turning Insert, Right Hand, 5/32 Inch Thick, Fsr-9 Chip-Breaker | CU9NUN

WALTER TOOLS CCGW09T304FSR-9 WDN10 Diamond Turning Insert, Right Hand, 5/32 Inch Thick, Fsr-9 Chip-Breaker

Item: CU9NUN Model: CCGW09T304FSR-9 WDN10Cross Ref: 449W60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.86 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCCGW3(2.5)1FSR-9
Chip-breaker CodeFSR-9
Clearance Angle
Corner Radius0.016"
Cutting ApplicationTurning
Cutting Depth0.1 mm to 9.7 mm
Cutting DirectionRight Hand
Cutting Edge Length9.67 mm
Included Angle80°
Inscribed Circle3/8"
Insert CodeCCGW32.51
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleCCGW
MaterialPolycrystalline Diamond
Number Of Cutting Edges1
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
RakePositive
ShapeRhombic
System Of MeasurementImperial
Thickness5/32"
Chip-breakerYes
Depth Of Cut0.1 mm to 9.7 mm
Iso NumberCCGW09T304FSR-9
Manufacturer GradeWDN10
Measurement SystemFractional Inch
Primary Material Application Iso CodeN

Shipping Info:

Ship weight (kg) 0.0198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER CCGT060202-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGE CCGT060202-X5 WTP35CCGT.5CCGTX5Neutral0.008"--€27.29
WALTER CCGT060202-X5 WAK15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGF CCGT060202-X5 WAK15CCGT.5CCGTX5Neutral0.008"--€26.60
WALTER CCGT060202-X15 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGG CCGT060202-X15 WTP35CCGT.5CCGTX15Neutral0.008"--€26.58
WALTER CCGT060202-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGH CCGT060202-X15 WXM15CCGT.5CCGTX15Neutral0.008"--€25.91
WALTER CCGT060204-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGJ CCGT060204-X5 WTP35CCGT1CCGTX5Neutral0.016"--€27.13
WALTER CCGT060204-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGK CCGT060204-X15 WXM15CCGT1CCGTX15Neutral0.016"--€27.28
WALTER CCGT060204-X5 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGL CCGT060204-X5 WXM15CCGT1CCGTX5Neutral0.016"--€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CCGW09T304FSR-9 WDN10 Diamond Turning Insert, Right Hand, 5/32 Inch Thick, Fsr-9 Chip-Breaker
€182.86 /unit