Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CCGT09T304-PF5 WPP20 Carbide Turning Insert Ccgt 3/8 Inch | AF8MBJ 28MA82

WALTER TOOLS CCGT09T304-PF5 WPP20 Carbide Turning Insert Ccgt 3/8 Inch

Item: AF8MBJ Model: CCGT09T304-PF5 WPP20Cross Ref: 28MA82
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCCGT3(2.5)1-PF5
Chip-breaker CodePF
CoatingChemical vapor deposition
Cutting DirectionNeutral
GradeWPP20
Inscribed Circle3/8"
Insert MaterialCarbide
Insert Size3/8"
Iso NumberCCGT09T304-PF5 WPP20
Mounting StyleScrew Held
No. Of Edges2
Nose Radius0.016"
RakePositive
Relief Angle
StyleCCGT
Thickness0.156"
Chip-breakerYes
Clearance Angle
Corner Radius1/64"
Cutting ApplicationTurning
Cutting Edge Length9.67 mm
Depth Of Cut0.2 mm to 1 mm
Finish - MachiningTiCN+Al2O3+TiN
Included Angle80°
Insert CodeCCGT32.51
Insert Holding Type40° to 60°Countersink Hole
Insert StyleCCGT
Manufacturer GradeWPP20
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges2
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (Yes)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelGradeNose RadiusInscribed CircleThicknessChip-breaker CodeCutting DirectionRakeInsert SizePrice
WALTER CCGT09T302-PF5 WPP20 Carbide Turning Insert Ccgt 3/8 Inch | AF8MBE 28MA77 CCGT09T302-PF5 WPP20WPP200.008"3/8"0.156"PFNeutralPositive3/8"€30.16
WALTER CCGT09T302-PF5 WSM30 Carbide Turning Insert Ccgt 3/8 Inch | AF8MBF 28MA79 CCGT09T302-PF5 WSM30Grade WSM300.008"3/8"0.156"PFNeutralPositive3/8"€28.79
WALTER CCGT09T304-PF5 WPP30 Carbide Turning Insert Ccgt 3/8 Inch | AF8MBK 28MA83 CCGT09T304-PF5 WPP30Grade WPP300.016"3/8"0.156"PFNeutralPositive3/8"€29.53
WALTER CCGT09T304-PF5 WSM30 Carbide Turning Insert Ccgt 3/8 Inch | AF8MBL 28MA84 CCGT09T304-PF5 WSM30Grade WSM300.016"3/8"0.156"PFNeutralPositive3/8"€28.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CCGT09T304-PF5 WPP20 Carbide Turning Insert Ccgt 3/8 Inch